Shop Limited Time Deals
Main product image of 3/4" Long Aquastat Well, 121371M
Magnifying glass
Hover image to zoom

3/4" Long Aquastat Well, 121371M

Brand:
Resideo
SKU:
121371M
Rating:
(1)
Q&A:
(1)
3/4" Long Aquastat Well, 121371M
Magnifying glass
Hover image to zoom
$67.51 each
In Stock
In Stock
Get 34 Tomorrow, Jun 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Insulation
3"
Product Highlight: Material
Copper

Description

Product Specifications
  • Description: Copper. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1 1/2 in. (38 mm) insulation, 3/4 in. NPT.
  • Materials: Copper
  • Spud Thread Size: 3/4 in. x 14 NPT
  • Insertion Length: 3 in.
  • Insulation Depth (in.): 3 in.
  • Shell (internal diameter): 3/8 in.
  • Capillary Diameter: 5/64 in.

Specs

Size:

3/4"

Application:

Accessory

Insertion Length:

3"

Shell ID:

3/8"

Bulb Size:

3/8" x 3"

Insulation:

3"

Capillary Diameter:

5/64"

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Application
Insertion Length
Shell ID
Bulb Size
CURRENT ITEM
3/4"
Accessory
3"
3/8"
3/8" x 3"
3/4" Aquastat Well
SKU: 121371B-OMI
3/4"
Accessory
3"
3/8"
3/8" x 3"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A quarter well

On sidearm
Ed
Cortez co.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the actual length? Does it have the fitting to hold the cap tube?

Asked by Ron 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The overall length of this well is approximately 6.5". It does include a mounting clamp.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy