| Application: | Low Limit High Limit |
|---|---|
| Bulb Size: | 3/8" x 2-7/8" |
| Capillary Length: | 3" |
| Switch Action: | SPST Contacts Break on Temp Rise |
| Temperature Range (F): | 100°F to 240°F |
| Electrical Rating: | 0.25 A @ 0.25 to 12 Vdc 8A @ 120 Vac 5.1A @ 240 Vac |
| Electrical Ratings (ALR): | 48A @ 120 Vac 30.6A @ 240 Vac |
| Differential: | Adjustable 5° to 30°F |
| Max Temp Differential: | 30°F |
| Min Temp Differential: | 5°F |
| Max Ambient Temp (°F): | 150°F |
| Height: | 5-5/8" |
| Width: | 2" |
| Depth (Inches): | 2-1/8" |
| Well Included: | No |
| Mount: | Horizontal Vertical |
No. That is either 120 volt or 240 volt.
The rest of the model # is stamped on the bottom of the unit itself.
Yes it will
Should work fine Peter
No it is not, we wouldn't know how long these units last. You can try calling Honeywell directly for more information.
The bulb needs to be installed in a well, the enclosure does need to be supported separately, it does have mounting holes in the back to be direct mounted.
Yes
yes it will work.
You will need to wire the aquastat to a switching relay.
you need a relay to handle the power load of the circulator
This switch doesn't need a relay unless your pump is over 8 amp. 120 volts... Just hook it in series before the pump, and power will be supplied until it hits the set point.
The L4006A2007 aquastat has an adjustable differential between 5°F and 30°F with an operating temperature range of 100°F to 240°F. The "high or low limit" means that the aquastat can activate the device connected to it at either the high or the low set point.
The replacement for the aquastat you mentioned is model L4031A1008.
Set the differential to correspond with the boiler manufacturer recommendations. To adjust the temperature differential, rotate the wheel on the back of the snap switch until the desired reading is aligned with the V notch in the frame. The wheel provides an adjustment from 5 degrees F to 30 degrees F. Replace the cover on the Aquastat Controller. Adjust the control point to correspond with the boiler manufacturer recommendations. To adjust, inset a screwdriver in the slotted screw type head located beneath the window in the cover. Turn the scale to the desired control point.