| Application: | High Limit Low Limit |
|---|---|
| Bulb Size: | 3/8" x 2-7/8" |
| Capillary Length: | 3" |
| Switch Action: | SPST Contacts Break on Temp Rise |
| Temperature Range (F): | 100°F to 240°F |
| Electrical Rating: | 5.1A @ 240 Vac 0.25 A @ 0.25 to 12 Vdc 8A @ 120 Vac |
| Electrical Ratings (ALR): | 48A @ 120 Vac 30.6A @ 240 Vac |
| Differential: | 5° to 30°F Adjustable |
| Min Temp Differential: | 5°F |
| Max Ambient Temp (°F): | 150°F |
| Height: | 5-5/8" |
| Width: | 2" |
| Depth (Inches): | 2-1/8" |
| Well Included: | No |
| Mount: | Vertical Horizontal |
The L4006A1678 has a SPST switch that will break on temperature rise. The contacts are rated for 8amps at 120VAC.