Apply to be a TradeMaster!
Main product image of Replacement Head for V8043E Zone Valves
Magnifying glass
Hover image to zoom
Replacement Head for V8043E Zone Valves
Magnifying glass
Hover image to zoom
$92.16 each
In Stock
In Stock
Get 555 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8043E Series
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
This Honeywell zone valve head (40003916-026) helps you keep your V series valves (V8043E) in great shape. With a 24-volt design and a maximum ambient temperature rating of 125 degrees Fahrenheit, this replacement zone valve head will help you get more years out of your heating system. 24Vac Replacement Motor w/ End Switch and 18" Leadwires, Manual Lever

Features:
  • Voltage: 24V
  • Frequency: 50/60Hz
  • Electrical Connections: screw terminal block
  • Electrical Connection Location: Same side of manual lever
  • Aux Switch Ratings: 4.4 A running @ 120V
  • Aux Switch Ratings: 50 VA pilot duty @ 24V
  • Maximum Ambient Temperature: 125F
  • Used With Valve: Two-way
  • Used With Valve Action: Spring return to close

Specs

–
Product Type:

Replacement Head

Application:

Replacement Part

Used With:

V8043E Series

Voltage:

24V

Position:

Normally Closed

Used with Valve:

Two-Way

Valve Action:

Spring Return to Close

Wiring:

18" Leads

Max Ambient Temp (°F):

125°F

Hertz:

50

60

Electrical Connection Location:

Manual Lever Side

Aux Switch Ratings:

4.4 A running @ 120 V

50 VA pilot duty @ 24 V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

007 Cast Iron Circulator, 1/25 HP
SKU: 007-F5
Taco

Product Reviews

4.89 out of 325 reviews
99% would recommend this product
4.89
out of 325 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
5%
3 star
2%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

great replacement for older homes

For the second time in my home, a zone valve died. Their death is subtle; after about 20 years, the solenoids still work, but the limit switches break. Zone calls for heat, valve opens, but furnace doesn't start. You can swap in this replacement in just a few minutes. Buy two and get free shipping!
VS

Most Liked Negative Review

not sure how to leave a proper review

i should not have to be buying and replacing this part as often as i feel i am. why do the end switches in these units continue to go bad? ive heard written online that a honeywell zone valve will last you 5 or 6 years tops if bought within the last 10 years. but if bought before that it is good for beyond a decade. what changed in the manufacturing process? if i had the means i would replace all the honeywell on my furnace with caleffi zone valves as i have heard good things.
Showing 1-10 of 325 reviews

Heat saver

this was for a boiler system, and they were fast and convenient. Minimal down time.
radiant heat
Elizabeth, CO
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great and easy website

Good prices and fast shipping!
Ed
18418
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Easy to install. Worked perfectly.
Curt
Vermont
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick dekivery

Zone valve replacement arrived quickly.
GTown
CO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lasts but not all that long

This is 2nd time in 13 years I had to replace a zone valve. Its electro mechanical. As such it lasts but not forever. Had trouble finding a replacement for one that broke. Thankfully an AI search led me to this improved one for one replacement. After I first installed it, it wasn't working. A quick investigation showed one of the internal crimp connected wires was loose. I reset the wire and put on a heavy duty crimp and that fixed it.
Smilinguy
Bergen County NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased this product before. Exact fit.

Right product, easy ordering
GJWP
Iowa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to get plumbing supplies

The only place that had everything I needed
Gonzo
New York State
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zone valve

Called in to replace old zone valve. Customer service hooked me up with the current replacement. Item is on and popping. Good job.
Matt's Heating
CT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought this product in the past, will buy it again

Fits perfectly, exactly what I needed
Double D
Bismarck ND
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Has the part when others don't

Twice now, I have come here to get much needed parts to keep the heat in my home operational. They ship the products quickly and never sit on orders. I will continue to buy from here as they are reliable and priced fair.
Josh
Ames, IA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Does this fit a V8043E 1016 zone valve ?

Asked by John 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This is compatible with the Honeywell V8043E series.

Was this review helpful to you?

Q: I have an old system. Is there a replacement head for 40004850-001, and if so does it require the conversion kit?

Asked by Murse 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

If the valve is from 1986 or older the power head conversion kit is needed to use any of the newer actuators.

Was this review helpful to you?

Q: Does this come with a motor or do I have to order the motor as well?

Asked by Hugh 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It has the motor.

Was this review helpful to you?

Q: i have a burnham series two boiler with a superstor indirect water heater had no hot water looked at the v8043e and it was on the switch was closed no boiler running unhooked the yellow wire from the v8043e and the boiler started hot water but when the cycle completed the valve switch on the v8043e stayed closed is this a bad valve

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

V8043E valve has two pair of wires, yellow and red. Yellow pair is for the motor head. Red is for the switch to signal the position of the valve. Yellow pair should be controlled through a 24 VAC transformer and a thermostat. When the thermostat calls for heat, it should close the circuit and provide 24 VAC to the motor head in the valve and open the valve. When the valve swings to the open position, it should close the switch inside the motor head and thus close the circuit across the red lead wires, signalling the boiler to turn the burner on. Sounds like you have some wiring problems, perhaps broken wires. Disconnect the yellow leads and put a voltmeter across them. Do you get 24 VAC when the thermostat calls for heat, and 0 VAC when it does not? If not, there's a problem in the thermostat circuit. If your thermostat circuit is OK, then reconnect the yellow leads and disconnect the red leads. Operate the thermostat to call for heat. Does the motor head operate the valve to the open position? (If so, there should be slack in the manual valve opening lever and you won't be able to open the valve manually.) If the valve operates OK, then set your voltmeter to read resistance and read across the red leads. With the valve in the open position, you should read zero resistance across the disconnected red leads. With your voltmeter still reading resistance, disconnect one of the yellow leads. This should close the valve and your voltmeter should read an open circuit across the red leads. From your description, I can't tell what's going on. Unhooking yellow wire should not have operated the valve or the boiler. And, in normal operation the boiler will cycle with the valve open and the switch closed until the thermostat stops calling for heat. Cycling of the boiler depends on a valve being open and the temperature of the water in the loop. When the thermostat does stop calling for head, it will drop power to the motor head, the valve will return to the closed position, and the valve switch will move to the "open" position. If there's a problem with the valve, then remove the valve motor head and make sure you can turn the brass stem back and forth. If it doesn't, then you likely have a clogged or obstructed valve, and maybe some stripped gearing in the motor head. If the stem moves freely, then the problem is in the motor head. Just replace the motor head, not the entire valve. 90% of the time the motor head goes bad - stripped or bent gears, burned out motor, etc. I always keep a spare head or two around for just occurences.

Was this review helpful to you?

Q: Can the replacement head be changed without shutting down the hot water circulating system?

Asked by neil 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can replace the power head without shutting down the hot water.

Was this review helpful to you?
- Doc Bob

if the old head attaches with 4 screws , No it can't. you would need to drain the system and also would need conversion kit 40003918 to allow the new head to fit. If the old head attaches with 2 screws then you don't need to drain the system and you don't need conversion kit.

Was this review helpful to you?
- Buster

Yes it can. Two screws and the head can be removed.

Was this review helpful to you?
- Metrobil

With the new style valve, yes. Only need to turn off the power.

Was this review helpful to you?
- brdmaur

yes motor just actuates the valve, valve will remained sealed

Was this review helpful to you?

Q: will this fit older valve or does it need adapter kit

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on the valve you have. You may need an adapter kit.

Was this review helpful to you?
- PCI Corp.

will fit older valve

Was this review helpful to you?
- Eb

adapter kit needed

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy