Apply to be a TradeMaster!
Main product image of 01" - 20" W.C Manual Reset, 1/4" NPT Pressure Switch (Subtractive)
Magnifying glass
Hover image to zoom

01" - 20" W.C Manual Reset, 1/4" NPT Pressure Switch (Subtractive)

Brand:
Honeywell
SKU:
C6097B3028
Rating:
(0)
Q&A:
(0)
01" - 20" W.C Manual Reset, 1/4" NPT Pressure Switch (Subtractive)
Magnifying glass
Hover image to zoom
$279.40 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Break on pressure rise

Description

–
Overview:
Pressure Switches are safety devices used in positive-pressure, negative pressure (Air, Flue gas) or differential-pressure systems to sense gas or air pressure systems.

Features:
  • Pressure switch for general gas- and air application
  • Diaphragm-actuated safety-limit switch
  • Switch can be wired to turn on alarm
  • C6097A3 models break control circuit at set point on pressure fall
  • C6097B3 models break control circuit at set point on pressure rise
  • Lockout with manual reset options
  • Lockout models have external manual reset button
  • Additional filter pad for gas/air inlet section
  • Additional cover over screw terminal for safety
  • Removable transparent cover protects scaleplate and adjusting knob
  • Optional switch position indicator lamp available
  • Protection class IP65
  • Ranges: 0.4 to 4 in. wc, 3 to 20 in. wc, 12 to 60 in. wc or 40 to 200 in. wc.
  • Integral 0.2mm vent limiter on all models
  • FM and UL certified


Specifications
  • Application: Safety devices used in positive-pressure, negative (Air & Flue Gas Only) or differential pressure systems to sense gas or air pressure changes
  • 3.19 (high) x 3(wide) x 3.7 (deep)
  • Mounting: 1/4 in. Rp internal thread
  • Electrical Connections: Screw terminals; Line entrance: M16 x 1.5 cable gland
  • Operating Temperature Range (F): -4 to +176°F
  • Operating Temperature Range (C): -20 to +80°C
  • Approvals, Factory Mutual: J.I. 1X5A5.AF ; FM Class 3510
  • Operating Range (psi): 1 to 20 in. wc
  • Differential Type: Subtractive
  • Switch Operation: Manual Reset
  • Switching Action: Breaks NC to COM on pressure rise
  • Pipe Connection: Vent or Low pressure--1/8 in. Rp internal thread

Specs

–
Switch Operation:

Manual Reset

Switch Action:

Break on pressure rise

Pressure Range:

1 to 20 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy