Shop Resideo Sale
Main product image of 20K ohm NTC Temperature Sensor w/ 6" insertion
Magnifying glass
Hover image to zoom
20K ohm NTC Temperature Sensor w/ 6" insertion
Magnifying glass
Hover image to zoom
$36.92 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-30°F to 160°F
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
The C7041 Electronic Temperature Sensors are designed to be used with electronic controllers in domestic or commercial heating and cooling systems.
Features
  • The C7041 series of electronic temperature sensors are designed for use with the Excel 10, Excel 15, or any controller requiring a 20K ohm NTC non-linearized sensor input.
  • Various models are available for sensing duct air temperature, averaging air temperature, water temperature, outdoor air temperature, or water pipe temperature.
  • All devices consist of a temperature sensitive element and leadwires enclosed for protection from physical damage.
  • Sensor element enclosures are made of various lengths and configurations for the specific applications.
  • All devices have a wiring box housing to enclose the field wiring connections. C7041F outdoor sensor design, made of aluminum and stainless steel, is waterproof, and includes a sunshield.

Specs

–
Application:

Duct Discharge

Sensor Type:

20 K ohm NTC @ 77 F

Temperature Range (F):

-30°F to 160°F

Max Temp (F):

150°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right on time, every time!

Fast shipping, good prices.
Bz tech 2
Washington DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy