Shop Resideo Sale
Main product image of Enthalpy Sensor w/ Sylkbus Communication Protocol
Magnifying glass
Hover image to zoom

Enthalpy Sensor w/ Sylkbus Communication Protocol

Brand:
Honeywell
SKU:
C7400S1000
Rating:
(1)
Q&A:
(0)
Enthalpy Sensor w/ Sylkbus Communication Protocol
Magnifying glass
Hover image to zoom
$100.03 each
In Stock
In Stock
Get 48 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Height (Inches)
4.25" Height
Product Highlight: Depth (Inches)
0.81" Depth
Product Highlight: Used With
W7210 Economizers, W7212A Economizers, W7213 Economizers, W7214 Economizers, W7215 Economizers, W7459 Economizers, W7460 Economizers

Description

–
Digital enthalpy (humidity/temperature) sensor for use with S-Bus devices and W7220 economizer controller.

Features:
  • This unit mounted C7400S enthalpy sensor includes solid state temperature and humidity sensors. Outputs a digital communicating signal on a two-wire Sylkbus communications link, reporting the temperature and humidity separately to the controller.
  • The controller determines the enthalpy (total heat), enabling economizer modes of operation when outside air enthalpy is suitable for free cooling.
  • Enthalpy sensors are compatible with Honeywell economizer systems.
  • When used with an economizer, the enthalpy boundary curve is programmed via the controller. When the temperature and humidity are determined to be suitable based on the relationship to the boundary, the controller allows outside air for economizing.
  • Ambient temperature operating range from -40° to 150° F.
  • Dual enthalpy sensors in outside air and return switches the controllers to economizer mode of operation anytime the outside enthalpy is less than the return air enthalpy.
  • UL recognized component (Guide info XAPX).

Specs

–
Product Type:

Sensor

Color:

Gray

Operating Temp Range:

-40° to 150°F

Max Ambient Temp (°F):

150°F

Operating Humidity:

11 to 89% RH

Height (Inches):

4.25"

Width:

2.17"

Depth (Inches):

0.81"

Used With:

W7210 Economizers

W7212A Economizers

W7213 Economizers

W7214 Economizers

W7215 Economizers

W7459 Economizers

W7460 Economizers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Duct Sensor Mounting Kit (5 Pack)
SKU: 50053060-001
Honeywell

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

It worked as designed.
PBD Renovations
NYC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy