Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Dampers
Zoning Accessories
Pneumatic Temperature Sensors
Capillary Clip
Brand:
Honeywell
SKU:
F10121
Rating:
(1)
Q&A:
(0)
Hover image to zoom
F10121 has been discontinued
Discontinued May 24, 2023
This product was discontinued by the manufacturer.
This item replaces:
314439
Suggested Alternative:
Capillary Mounting Clip
Brand:
Barber Colman
SKU:
KEL-M-648-K
(0)
Order by
today
, receive 34 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Specs
–
Application:
Sensor Accessory
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
134 Electric Freeze Stat w/ Manual Reset, 15/55F, DPST
SKU:
134-1504
Siemens
Low Temperature Duct Freeze Stat (35-60F)
SKU:
TC-5231
Barber Colman
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
What I was looking for!
This is what I was looking for, works perfectly with properly securing my cap tubing for my freeze stats!
Erik
Taylor pa
9 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video