Apply to be a TradeMaster!
Main product image of Cover Plate for Prestige
Magnifying glass
Hover image to zoom
Cover Plate for Prestige
Magnifying glass
Hover image to zoom
$19.80 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Premier White« cover plate 7 7/8 in. (200 mm) x 5 1/2 in. (140 mm)
  • Color: Arctic White
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
You May Also Need

Premier White Cover Plate for VisionPRO Thermostats
SKU: 32003796-001
Honeywell Home

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fit perfectly

Purchased 4 plates after purchasing 4 WiFi thermostats easier than filling holes and painting where I replaced thermostats
Pfslucido
Middletown NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Overall a pretty good product!

I used this cover plate to allow me to turn Honeywrkl Prestige touch screen thermostats horizontal which had been installed by an HVAC company in a. Using I take care of. The thermostats are made to be read horizontally, but were installed over vertically oriented thermostat wire boxes. These cover plates allow the people who use them to view the screen without turning your head sideways. Directions could have been better. Also if one installs the metal plate as shown on the directions the cover plate is held out from the wall. I turned the metal part upside down and the ojate then was held tight to the wall.
Maintenance Steve
Klamath Falls Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?