Apply to be a TradeMaster!
Main product image of FocusPRO Cover Plate (TH5110)
Magnifying glass
Hover image to zoom
FocusPRO Cover Plate (TH5110)
Magnifying glass
Hover image to zoom
$21.09 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Specifications
  • Description: Coverplate assembly for use with FocusPRO TH5110 thermostat. Includes one small and one medium coverplate, bracket for j-boxes and mounting hardware. Small coverplate is 4 5/16 in. x 5 + in. Medium coverplate is 5 in. x 6 7/8 in.
  • Size: Small Cover Plate 4 5/16 in. high, 5 1/2 in. wide. Medium Cover Plate 5 in. high, 6 7/8 in. wide.
  • Color: Premier White
  • Used With: FocusPRO TH5110 Thermostat
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
You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

FocusPRO Cover Plate (TH5110)

Functionally proficient as advertised.
The Don of Memphis
Collierville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver.

This product can save you a lot of time and aggravation and it looks good when you are done.
Leo
N.j.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything I expected

The website described the cover plate perfectly. Fast delivery. Works great. What else is there?
Roger
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

saved wall repair expense

used to cover holes in wall left from old thermostat which had a different footprint.
4SPS
Eastern Idaho
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted

There are more parts in the package than I needed.
Sam
01720
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 assembly could be use by 2 thermostats

This cover plate assembly covers the wall area behind up to 2 thermostats. It did the job perfectly. I used one assembly for two new Honeywell RTH5100B thermostats. However, I didn't know that I only needed one so I ordered 2 assemblies when I only needed 1. It wasn't worth the returning shipping & handling charge so now I have an extra assembly. Supplyhouse.com should advertise this and include the plural word "Assemblies" in the product description like Honeywell's installation instruction manual does and state that it is for covering the wall behind various thermostats.
Lenny the Installer
Chicago, IL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

This was my first time ordering from Pex. [...] The smaller cover plate fit the bill to cover a large hole left behind by my previous thermostat. The color is a perfect match with my new Honeywell thermostat. I'm a very happy customer!
Mickey
Bradenton, FLorida
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits other Honeywell thermostats

I have the rth2310b thermostat from Honeywell (the 5/2 programmable one with the blue light up screen from [...]), and Honeywell does not advertise a cover plate for it. This one fits it perfectly, and I'm guessing that it works for a bunch of other Honeywell brand thermostats as well. We needed it to fill a hole behind the older, larger, round, mercury thermostat that we had. Does the job perfectly, looks really good too.
BK
East PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: will this coverplate work behind Honeywell RTH5160?

Asked by Karen 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Jon

No, this is for the FocusPRO TH5110 series thermostat.

Was this review helpful to you?

Q: Will the FocusPRO TH5110 Cover Plate Assembly also work/fit with the FocusPRO-TH5220D therm ? Thankyou

Asked by Duck 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It may, but the 50002883-001 Cover Plate Assembly is designed for use with that thermostat.

Was this review helpful to you?