| Application: | Boiler Control for Zoned Hydronic Systems |
|---|---|
| Thermostat Compatibility: | Most Digital Thermostats AQ1000 Series 2-wire |
| User Interface: | DIP Switch |
| Number of Zones: | 4 |
| Boiler Heat Post Purge: | 30 Seconds |
| Pump Valve/Excercise: | 30 seconds per 2 weeks of space heating inactivity |
| Voltage: | 120v |
| RC Output: | 38 VA, 24 Vac Class II |
| RC Input: | 24 Vac Class II |
| Hertz: | 60 |
| Wiring: | 10 Ft |
| Heat Demand Input: | External dry contacts connection only |
| DHW Demand Input: | External dry contacts connection only |
| Boiler Output Rating: | 24 Vac, 0.5A, 12VA |
| ZR-ZC Contact Rating: | 120 to 240 Vac, 1/3 HP |
| Boiler Pump Output: | 120 Vac/250 Vac 5A, 1/3HP |
| DHW Pump/Valve Output: | 120 Vac/250 Vac 5A, 1/3HP |
| Auxiliary Pump Output: | Dry contact output, 120 Vac/250 Vac 5A, 1/3 HP |
| Zone Output Contact: | Valves: 24 Vac, 0.5 A, 12 VA Pumps: 120 Vac/250 Vac, 5A, 1/3 HP |
| Control Temp Range (F): | 32 F to 130 F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Electric Connection: | Wire-clamp screw terminals |
| Dimensions: | 13" wide x 8" high x 3-3/8" deep |
| Zoning Devices Controlled: | 2-wire valves Zone pumps |
| Sensor Temperature: | -58 F to +230 F |