Shop Resideo Sale
Main product image of 302P Switching Relay - 2 Zones w/ Priority
Magnifying glass
Hover image to zoom

302P Switching Relay - 2 Zones w/ Priority

Brand:
Tekmar
SKU:
302P
Rating:
(0)
Q&A:
(0)
302P Switching Relay - 2 Zones w/ Priority
Magnifying glass
Hover image to zoom
$195.34 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
2

Description

–
The Switching Relay 302P connects up to two thermostats and operates circulators to provide heating to a zoned hydronic heating system. Zone 1 has optional priority over zone 2 and can be used to provide heat to an indirect domestic hot water tank. The 302P includes optional exercising to prevent circulator seizure when not in use, and optional post purge operation of the last operating zone to maximize energy savings. The 302P provides a RoomResponse™ signal to modulating-condensing boilers to optimize comfort while improving boiler efficiency.

Features
  • Away signal shared between tekmar thermostats
  • CSA approved
  • Compatible with all low voltage thermostats
  • Four ground screws
  • Fuses protect transformers and pumps
  • LED for each zone, priority, end switch and RoomResponseTM
  • Post purge
  • Priority override
  • Pump exercising
  • RoomResponseTM signal
  • Top, bottom and back conduit knockouts
  • Two spare fuses included
  • Unlimited zone expansion
  • Zone priority
Specifications
  • Enclosure - Cover: ABS plastic, Base: galvanized steel, NEMA type 1
  • Approvals - CSA C US
  • Ambient conditions - Indoor use only, 32 to 122°F (0 to 50°C), RH 90% non-condensing
  • Power supply - 115 V (ac) ±10%, 60 Hz, 11 A
  • Transformer - 40 VA, expandable to 80 VA with additional transformer M3069 (sold separately)
  • Fuses - T5A 250 V slow blow, two spare fuses included
  • Boiler XX end switch - 24 V (ac), 5 A
  • DHW end switch - 24 V (ac), 5 A
  • Mod boiler output - 0-10 V (dc) 500 ohm min load impedance / 4-20 mA 1 k ohm max load impedance

Specs

–
Product Type:

Controller

Number of Zones:

2

Power Supply:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy