Apply to be a TradeMaster!
Main product image of C7735A1000 Discharge Air Temperature Sensor
Magnifying glass
Hover image to zoom
C7735A1000 Discharge Air Temperature Sensor
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Height
3-7/8"
Product Highlight: Depth (Inches)
1-1/4" Depth
Product Highlight: Mount
Mounts on Return Duct
Product Highlight: Used With
THM5320R1000, TH6320R1004, TH5320R1002

Description

–
Features:
  • Works with THM5320R1000 Equipment Interface Module to maintain safe indoor temperatures if power is lost at the wireless thermostat
  • Takes control of the equipment by turning on the blower fan and sensing the indoor temperature of the home
  • Controls heating at 62 F and cooling at 82 F
  • Provides homeowners with peace of mind
  • Installs in minutes
  • Includes mounting hardware

Specs

–
Color:

Gray

Height:

3-7/8"

Width:

4-1/8"

Depth (Inches):

1-1/4"

Mount:

Mounts on Return Duct

Operating Temp Range:

0°-200°F

Used With:

THM5320R1000

TH6320R1004

TH5320R1002

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

TrueZONE HZ432 Panel
SKU: HZ432
Honeywell Home

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Must needed for controlled temperature

The company that installed my furnace did not put it in. I have been in my home for 8 years and the heat never really worked efficiently. This year I changed my service company and they recommended I get the discharge temp air sensor to protect my coils because the furnace was shutting off with the high temp sensor. I changed the control panel and installed the sensor. My furnace is finally working efficiently and I am using less oil. Wish I had it in the first place. Highly recommended.
VS

Most Liked Negative Review

Expensive for a featureless thermistor

I required this part so that my Honeywell Prestige HD IAQ system would operate the humidifier in off or cool modes, as I have radiant heat not controlled by the thermostat. For the price (nearly 20% the thermostat price!) I expected this was something complicated, but that pretty plastic case is just to look nice and hide your wire nuts -- this is just a probe thermistor. It works great -- no problems there -- but if you're willing to put some extra time in I bet you could find a generic probe thermistor with the same resistance curve for cheaper.
Showing 1-10 of 11 reviews

I would buy this product again!

Easy ordering, easy delivery and the device works well!.
Susanne
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly what I was looking for
Flo
Houston tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked properly

Timely shipping no damage to product.
Kelly Family
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Replaced an existing DAT along with a new HZ311 zone controller
Redline57
Las Vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Resolved the flashing Heat Red LED.

When I turned on my heat, the Heat (Red LED) would immediately start flashing. The flashing heat LED is an indicator that the max discharge air temp level had been reached, causing the heating system to shut down (air handler kept running). After a quick Google search, I determined the DATS (Discharge Air Temperature Sensor) was responsible for sending the air temp readings back to my HZ311 and had evidently failed, thus sending false info or not sending any info to the HZ311. Replaced the DATS (quick five minute job) and all is well again.
Chris
Houston, Texas
6 years ago
Was this review helpful to you?

Honeywell Dats

A must for any residential or commercial zoned system. Eliminates a lot of nuisance calls due to system limit issues and cycling problems for both heat and cool applications. Really should not install zone dampers in any system without installing this product.
Hvac Pro
Westchester, N.Y.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Got my AC/Heating working again
Jojo
Tomnball TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does what it designed to do.

We attach these to our zone control boards to help protect our hvac equipment, it does works as advertised.
barslip
cape cod ma.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

I bought this to go with the HZ432 control panel. Afterwards I found that the panel can be configured to not require the DATS. So I am not sure exactly what the discharge air temperature reading is used for but it's there and works!
daytona
Ann Arbor, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must needed for controlled temperature

The company that installed my furnace did not put it in. I have been in my home for 8 years and the heat never really worked efficiently. This year I changed my service company and they recommended I get the discharge temp air sensor to protect my coils because the furnace was shutting off with the high temp sensor. I changed the control panel and installed the sensor. My furnace is finally working efficiently and I am using less oil. Wish I had it in the first place. Highly recommended.
Tom
East Haven, Ct.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Hi - Is this the right dats sensor to use with a hz311 truezone panel? Thank you.

Asked by peter - 30 years hvac 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: Is this the right DAT sensor for the VisionPro IAQ or is it the C7835? Honeywell documentation lists one or the other, and sometimes both.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to page 38 of the manual below, it should be the C7835. http://www.forwardthinking.honeywell.com/related_links/thermostats/visionpro_iaq/install/68_0287.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy