| Application: | Air Quality |
|---|---|
| Mount: | Foot Plate |
| Voltage (Secondary): | 24v |
| VA Rating: | 40 |
| Wiring: | 9" leadwires 2 Screw Terminals |
| Width: | 2-3/8" |
| Height: | 3-3/16" |
| Depth (Inches): | 3-5/8" |
| Electrical Output: | 24 Vac at 40 VA |
| Hertz: | 60 |
| Temperature Range (F): | -20°F - 105°F |