Apply to be a TradeMaster!
Main product image of TrueZONE HZ432 Panel
Magnifying glass
Hover image to zoom
TrueZONE HZ432 Panel
Magnifying glass
Hover image to zoom
$500.99 each
In Stock
In Stock
Get 58 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Number of Zones
4
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Width (Inches)
8" Width
Product Highlight: Depth (Inches)
1.86" Depth
Product Highlight: Height (Inches)
13.42" Height

Description

Overview

TrueZONE HZ432 Panel for conventional, heatpump or dual fuel applications expandable up to 32 zones (3H/2C)

Features
  • Intuitive Installer setup. Easy-to-follow, digital display uses real language to guide installer through four easy steps
  • Standard Checkout Procedure
  • Robust Push Terminals
  • Common-Sense LEDs
  • Clean, Professional Installation
  • Smaller Footprint
  • Variable-Speed Fan Control
  • Discharge Air Temperature Staging
  • Advanced Dual-Fuel Operation
  • RedLINKÖ enabled for wireless operations when used with THM4000R1000 Wireless Adapter

Specs

Application:

Zoning

Number of Zones:

4

Network Zoning:

No

Stages:

3 Heat/2 Cool

Heat Pump Compatible:

Yes

Auto Changeover:

Yes

Voltage:

24V

Discharge Air Temp Compatible:

Yes

Emergency Heat Switch:

Yes

Resettable Fuse:

Yes

Individual Zone Fan Control:

Yes

LEDs:

Yes

Width (Inches):

8"

Depth (Inches):

1.86"

Height (Inches):

13.42"

Wiring:

18-20 Gauge Solid

Hertz:

50

60

Temperature Range (F):

-40°F - 165°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Number of Zones
Voltage
CURRENT ITEM
Product Image of TrueZONE HZ432 Panel
TrueZONE HZ432 Panel
SKU: HZ432
(158)
Zoning
4
24V
4 Heat/2 Cool
4
24V

You May Also Need

Product Reviews

4.89 out of 158 reviews
98% would recommend this product
4.89
out of 158 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
6%
3 star
1%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works as expected (and hoped)

Project was to split a single loop, whole house, baseboard hydronic heating system into 3 zones. This was my first such project, so despite a lot of reading and preparation, I was unsure how it would work out. Bought this (as part of the wireless zoning kit YTH6320R1023) to control 3 Taco Z075C2-1 zone valves with 3 wireless Honeywell thermostats (TH6320R1004). Followed the Honeywell wiring diagram that applied to my situation exactly and it worked like a charm. Only unexpected thing was that I was expecting the valves to power up as soon as the power was connected, but they actually needed a call for heat from the thermostat to power up. Supplyhouse's prices were the best I found and delivery was super fast (ordered late Sunday night, had everything in my garage Tuesday).
VS

Most Liked Negative Review

Warranty service for HZ322

Product has 5 yr warranty from Honeywell. However, they will talk and deal only to authorized dealers or licensed AC contractors. My board gave up at the 3rd yr. The zone 3 damper got no voltage when other zone's AC kicked in. So either to pay a licensed contractor for labor to replace a new board or buy and install it without a warranty. Either way it comes out about the same amount.
Showing 1-10 of 158 reviews

Excellent Customer Service

Customer service!!!!
CS
Texas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unhappy

Not happy with supply house invoicing
Dg
Danvers ma
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same as others who have reviewed.

Supply house was great. Product arrived quickly. far as the panel, this is to replace one I bought and was still barely under warranty. I could pay an HVAC guy to put it in, and get the warranty, or pay for a new one and put it in myself. Was cheaper to put it in myself.
Gregp136
Argyle, WI
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy from Supply House from now on

Product was an exact match to what I needed for my zones on AC system
Javi
Montgomery, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just out of warranty and it died.

Needless to say, I'm not very happy.
Bill C
Jacksonville FL
2 years ago
Was this review helpful to you?

Great products, Great Service!!

You guys are always very helpful and carry a wide variety of items that are useful to our complex buisness.
Joe
Altamonte Springs, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service ever!!

This is the way all companies should operate! Real people!
Jim
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right part

right part
iceman
pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Upgrade

Bought to replace an older Honeywell panel. Worked just as it should.
Mwalt
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product would recommend

Product was a perfect replacement for the original zone control board.
TraviP
Augusta Ga.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

25 Questions
25 Questions
ASK A QUESTION

Q: Is this the replacement for Honeywell Minizone EMM-3U?

Asked by Alice 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

HZ322K is the direct replacement for EMM-3U

Was this review helpful to you?

Q: I have a vision pro 8000, using red link temp sensors, can I use this to run my humidifier?? I don't have enough wires to hook the thermostat up to control it, can I wire my humidifier to this and have my stat control it wirelessly ?? Thanks

Asked by Jack 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it can not, the HZ panel has no provisions for humidifiers.

Was this review helpful to you?

Q: what is the warranty on this unit. the display has already stopped working in 2 months

Asked by sfitter 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This product carriers a 5 year warranty.

Was this review helpful to you?

Q: Will this be able to work with an add-on wood furnace? Already have hz311 on an oil furnace and air condition which is a 3 zone system. want to use the Hz322 to control all these devices.

Asked by benito 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It should as long as it uses 24V as control voltage.

Was this review helpful to you?

Q: Is this compatible w/a Honeywell RTH3100C stat?

Asked by Bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I do not have the specs on the RTH3100C.

Was this review helpful to you?

Q: Will this panel work with the Prestige IAQ thermostats?

Asked by MAM 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, but the panel needs to be hardwired.

Was this review helpful to you?

Q: Will this unit replace my existing Robertshaw Slimline Classic 2701-001 three zone system ? It is controlled by two Honeywell thermostats and has two inline damper control units. thank you

Asked by Expert wantabe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, that zoning panel should work fine.

Was this review helpful to you?

Q: Will the VisionPRO IAQ thermostat (VisionPRO Programmable, 2H/2C, Touchscreen Thermostat w/ Selectable IAQ Control)work with TrueZone?

Asked by jd 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will.

Was this review helpful to you?

Q: does the hz432 replace the tz4 by honeywell or where can i get a new tz4 panel

Asked by guy welles 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the Honeywell TZ-4 has been replaced by the HZ432 control panel.

Was this review helpful to you?

Q: I have a HoneyWell TrueZone4 Control Panel. I need to replace it, can I replace it with this panel without any other replacment of dampers/thermostats/etc?

Asked by Tdahl 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes that should work as a replacement zoning system

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy