Apply to be a TradeMaster!
Main product image of 40/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD405A
Rating:
(38)
Q&A:
(0)
40/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$19.29 each
In Stock
In Stock
Get 135 Thu, Nov 19
Order by today, receive Thursday
MFD: 
40/5
40/1040/7.545/1045/7.550/7.555/1055/7.540/545/540/450/555/540/345/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/5 MFD
Product Highlight: Shape
Round

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
40/5
Round

You May Also Need

Product Reviews

4.92 out of 38 reviews
97% would recommend this product
4.92
out of 38 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Titan HD Capacitor Product Line

The Titan HD line of capacitors have proven reliable for my customers. I haven't had a single callback related to replacing a failed capacitor with one of these, even after being in operation for over 3+ years. Supplyhouse has an extensive inventory of these capacitors at very good prices. It allows me to carry a larger inventory of my own to more appropriately respond to my customers' needs without breaking the bank with stranded equipment.
VS

Most Liked Negative Review

I would not buy this cap again.

It broke after being installed in 3 years in Austin TX. Both run and fan broke completely.
Showing 1-10 of 38 reviews

Quality Products

Super fast reasonable shipping. Top quality capacitor.
Mark
Williamstown, Ky
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, used for many years

Truck stock, A/C repairs
HVAC
Houston, Texas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

This capacitor came just intime as the original one was showing it's age (nearly out of range)
BD
VA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The item worked great, the delivery was great, and the price was also great
N/A
Chicago Heights IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works, perfect fit.

This replaced the Genteq capacitor in a Carrier AC unit. The Genteq had failed after 9 years with the top bulging upward (a safety feature) so there was no capacitance applied to either the fan or the condenser and the AC unit was out of action. This replacement fit the existing mounting bracket perfectly. Hooked it up, turned the power back on, and this AC unit was back in business.
pasadena_commut
Southern California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great cap

great cap
Bill
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again, prices very reasonable.

Found item needed, reasonable price. I will purchase again in future.
Gabe
Houston, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get some extras to keep on hand.

A little smaller diameter than the original equipment had, but works great.
GD
Peoples Republic of Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part and USA made

Hey guys, this new, made in USA, Cap measures great on Capacitor check. Installed with no adjustment to mounting needed. Compressor now runs. Thanks, James
James
Brookhaven, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

so far so good will up date

Goodman heat pump working as it should
n/a
N.C
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy