Apply to be a TradeMaster!
Main product image of 24V 2 Position Damper Actuator w/ Chain Linkage
Magnifying glass
Hover image to zoom
24V 2 Position Damper Actuator w/ Chain Linkage
Magnifying glass
Hover image to zoom
$167.33 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
1.9 lb-in Torque
Product Highlight: Temperature Range (F)
40°F to 125°F
Product Highlight: Mount
Foot

Description

–
Two-Position Draft Damper Actuators. Use with two-wire 24V room thermostats or other low voltage controllers to operate the draft damper on solid fuel furnaces or boilers and other similar light duty applications.

Specifications
  • Control Signal: 2 Position, SPST
  • Fail Safe Mode: Spring Return
  • Run Time (Maximum (sec)): 20 sec
  • Angle of Rotation (stroke max degrees): 45
  • Motor Shafts: 1
  • Shaft Shape: Round
  • voltage: 24 Vac
  • Frequency: 60 Hz
  • External Aux. Switches Available: No
  • Mounting: Foot Mounted, direct coupled
  • Operating Temp: 40- 125F
  • Operating Humidity Range (% RH): 5 to 95%

Features
  • Low voltage, spring-return damper actuator.
  • Equipped with mounting bracket for wall, duct or direct appliance mounting to control draft damper through a chain linkage arrangement.
  • Actuator wheel rotates in a clockwise direction (when facing the wheel) when energized.

Specs

–
Actuator Type:

Two Position

Temperature Range (F):

40°F to 125°F

Voltage:

24V

Torque:

1.9 lb-in

Control Signal:

SPST, 2 Position

Fail Safe Mode:

Spring Return

Mount:

Foot

Motor:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.31 out of 13 reviews
92% would recommend this product
4.31
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
15%
3 star
0%
2 star
8%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Perfect!

We use this to regulate the damper on our wood boiler. As we have our oil and wood furnaces linked to run individually or alone, the high temp point is really important. This old colonial is HAPPY again! Some well designed items remain that way forever, and the people at Supply House made sure we got the right version (Length of adaptor/attachment plate) Thanks Supply House. You turned our winter into Spring!!!!
VS

Most Liked Negative Review

Brass gear stips

Combo Boiler came with this damper actuator. It lasted 28 years. Have bought two since original failed. they only lasted a year. Brass gear strips. first one made in USA, second and third one you guessed it ?.
Showing 1-10 of 13 reviews

I would buy this again, but hopefully won't have to.

The packaging was great and arrived with no damage. It was a direct replacement for the the failed unit so installation was a snap. I run a coal burning furnace, so damper control is critical. Can't complain about the free shipping either.
Catamount
Berlin, N.Y.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I didnt receive the right part.

I ordered this and received a $2 brass fitting instead. Replacement hasnt been received and I have to go out of my way to send the fitting back!?! Very frustrating to say the least. Once i receive the real product i will rate the product
Jake
NH
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as it should

replaced on just like it that was 40 years old. easy install
KLB57
Vt.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com quick/easy repair parts

Perfect replacement part for my 14 year old wood boiler. Recently ordered a pressure relief valve also. Easy online ordering, quick delivery to my home. Will use SupplyHouse.com for all of my boiler component needs.
Ev's easy boiler repair
Naples, ME
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definitely would buy again

Was exactly as described and works perfectly
Farmer tc
Central US
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass gear stips

Combo Boiler came with this damper actuator. It lasted 28 years. Have bought two since original failed. they only lasted a year. Brass gear strips. first one made in USA, second and third one you guessed it ?.
Ron
Pennsylvania
7 years ago
Was this review helpful to you?

quick response, just what I needed

Had just what I needed and fast delivery.
R
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected.

The last one lasted ten years. Here's to another ten years!
D. P.
Martinsburg, wv
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

We use this to regulate the damper on our wood boiler. As we have our oil and wood furnaces linked to run individually or alone, the high temp point is really important. This old colonial is HAPPY again! Some well designed items remain that way forever, and the people at Supply House made sure we got the right version (Length of adaptor/attachment plate) Thanks Supply House. You turned our winter into Spring!!!!
Happy wood burner....
Near Storrs, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Burnum boiler

used as replacement on Burnum combo boiler. works perfect.
woodman
northeast PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy