Apply to be a TradeMaster!
Main product image of Electric Heat Sequencer (20 Sec. Timing)
Magnifying glass
Hover image to zoom

Electric Heat Sequencer (20 Sec. Timing)

SKU:
R24AA1008
Rating:
(4)
Q&A:
(0)
Electric Heat Sequencer (20 Sec. Timing)
Magnifying glass
Hover image to zoom
$26.93 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Honeywell R24 Series Heat Sequencers are solid-state positive temperature coefficient (PTC) heaters that mount in any position. Quick-connect terminals speed up installation. In addition to the fact that, the R24 Series Heat Sequencers replace a wide range of models.

Specifications
  • Solid-state PTC Heaters
  • Quick-connect terminals
  • Shock and vibration resistant
  • Mounts in any position
  • Contact ratings - to 25 Amps at 120 or 240 Volts, and 12.5 Amps at 480 Volts
  • Full-load rating auxiliary contacts
  • Standard operating ambience temperature between -40 C and 73.8 C (-40 F and 165 F)
  • UL approved, CSA/CUR approval pending

Specs

–
Voltage:

24V

Application:

Electric Heating

Contact Ratings:

25A Resistive and 14A Inductive at 120 Vac

Off Timing Delay:

40 - 110 sec

On Timing Delay:

1 - 20 sec

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Application
CURRENT ITEM
Product Image of Electric Heat Sequencer (20 Sec. Timing)
Electric Heat Sequencer (20 Sec. Timing)
SKU: R24AA1008
(4)
24V
Electric Heating

You May Also Need

Electric Heat Sequencer w/ 2 Switches (20 sec timing)
SKU: R24BA1006
Honeywell Home

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked great

Thanks..Fast shipping
PrimeTime HVAC
Bartlett, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Perfect!!

I replaced my obsolete sequencers with these and they work perfect. I have a the same sequencers on my boiler for over a year and never a problem. For the cost cant go wrong!!
Joey from South Dakota
South Dakota
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Just what I needed and you guys had it when the local guys had to order it. Item was packaged nicely and shipping was fast. Thanks.
Monroe
Salisbury, NC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product from a good compa

This product is very easy to install!
"Old Vermont Golfer"
Weston,Vermont
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy