Apply to be a TradeMaster!
Main product image of Electric Heat Sequencer w/ 2 Switches (20 sec timing)
Magnifying glass
Hover image to zoom

Electric Heat Sequencer w/ 2 Switches (20 sec timing)

SKU:
R24BA1006
Rating:
(1)
Q&A:
(0)
Electric Heat Sequencer w/ 2 Switches (20 sec timing)
Magnifying glass
Hover image to zoom
$33.12 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Honeywell R24 Series Heat Sequencers are solid-state positive temperature coefficient (PTC) heaters that mount in any position. Quick-connect terminals speed up installation. In addition to the fact that, the R24 Series Heat Sequencers replace a wide range of models.

Specifications
  • Solid-state PTC Heaters
  • Quick-connect terminals
  • Shock and vibration resistant
  • Mounts in any position
  • Contact ratings - to 25 Amps at 120 or 240 Volts, and 12.5 Amps at 480 Volts
  • Full-load rating auxiliary contacts
  • Standard operating ambience temperature between -40 C and 73.8 C (-40 F and 165 F)
  • UL approved, CSA/CUR approval pending

Specs

–
Voltage:

24V

Contact Ratings:

25A Resistive and 14A Inductive at 120 Vac

On Timing Delay:

1 - 20 sec (first switch)

1 - 20 sec (second switch)

Off Timing Delay:

40 - 110 sec (first switch)

40 - 110 sec (second switch)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Works great!
Mr D
Bristol,TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy