Shop Resideo Sale
Main product image of 2 DPDT Heat Sequencer (2 Timings, 4 Switches)
Magnifying glass
Hover image to zoom

2 DPDT Heat Sequencer (2 Timings, 4 Switches)

Brand:
Packard
SKU:
HS24A346
Rating:
(3)
Q&A:
(0)
2 DPDT Heat Sequencer (2 Timings, 4 Switches)
Magnifying glass
Hover image to zoom
$32.97 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V, 120v, 240v

Description

–
Features:
  • Timings: 2
  • Switches: 4
  • Resistive (Non-Inductive) at 480 VAC Watts: 6000
  • Timings - Off M3-M4: 1-110
  • Motor Ratings (Inductive) at 120 VAC Full Load: 10.0A
  • Timings - Off M7-M8: 1-110
  • Pilot Duty at 120 VAC: 125VA
  • Timings - Off M1-M2: 1-110
  • Resistive (Non-Inductive) at 480 VAC Amps: 12.5
  • Timings - Off M5-M6: 1-110
  • Motor Ratings (Inductive) at 480 VAC Locked Rotor: 18.0A
  • Timings - On M1-M2: 1-110
  • Timings - On M3-M4: 1-110
  • Timings - On M5-M6: 1-110
  • Timings - On M7-M8: 1-110
  • Motor Ratings (Inductive) at 240 VAC Full Load: 5.0A
  • Motor Ratings (Inductive) at 240 VAC Locked Rotor: 30.0A
  • Resistive (Non-Inductive) at 120 VAC Amps: 25
  • Resistive (Non-Inductive) at 240 VAC Watts: 6000
  • Motor Ratings (Inductive) at 480 VAC Full Load: 3.0A
  • Motor Ratings (Inductive) at 120 VAC Locked Rotor: 60.0A
  • Resistive (Non-Inductive) at 240 VAC Amps: 25
  • Resistive (Non-Inductive) at 120 VAC Watts: 3000
  • Pilot Duty at 240 VAC: 125VA
  • Pilot Duty at 480 VAC: 480VA
  • Type: 2-DPDT

Specs

–
Application:

Electric Heating

Type:

2-DPDT

DPDT

Voltage:

480V

120v

240v

Switches:

4

Timings:

2

Timings On:

1-110

Timings Off:

1-110

A.C. Resistive:

25A

12.5A

3000W

6000W

Pilot Duty Rating:

480 VA @ 480 Vac

125 VA @ 240 Vac

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 2 DPDT Heat Sequencer (2 Timings, 4 Switches)
2 DPDT Heat Sequencer (2 Timings, 4 Switches)
SKU: HS24A346
(3)

You May Also Need

Electric Heat Sequencer, 4 Switches. On Timings, 1-110 Sec. Off Timings, 1-110Sec.
SKU: 24A34-6
White Rodgers

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this switch again

Easy hookup and dependable
Iron man
Twin Falls, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as advertised

I used the part to rebuild heat banks on an old air handler part did exactly what I needed it to and customer was pleased.
Andrew the Tech
McMinnville, or
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what needed!

Fast shipping, well packaged, good pictures on internet that helped with ordering correct piece.
Sherry
Wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy