Apply to be a TradeMaster!
Main product image of Sail Switch with 5 in. wide sail
Magnifying glass
Hover image to zoom

Sail Switch with 5 in. wide sail

SKU:
S688A1007
Rating:
(31)
Q&A:
(2)
Sail Switch with 5 in. wide sail
Magnifying glass
Hover image to zoom
$76.41 each
In Stock
In Stock
Get 41 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Sail Switch activates an electronic air cleaner, a humidifier, or other equipment in response to airflow from the system fan. The S688A is mounted in the return air duct where the sail will be in the direct path of an unrestricted air stream.

Features
  • Simplified installations with multi-speed fans, in- accessible air handlers, fan motors with voltage or phase different from controlled equipment; eliminated wiring to system fan.
  • Polyester film sail mounted on a micro switch snap switch.
  • Removable spring counterbalances sail to allow mounting in either vertical (up or down) or horizontal air flow.
  • Top and bottom conduit knockouts for wiring convenience.
  • Low air velocity switch operation makes at 250 fpm and breaks at 75 fpm.
Specifications
  • Description: Air Flow Switch
  • Operating Velocity (fpm): 75 fpm-250 fpm
  • Insertion Length (in.): 10 In.
  • Switching: SPDT
  • Contact Ratings (AFL): N.O.Contacts: 2.0 A @ 24 Vac, 120 Vac
  • Contact Ratings (AFL): N.O.Contacts: 1.0 A @ 240 Vac
  • Contact Ratings (AFL):
  • Contact Ratings (AFL): N.C.Contacts: 1.0 A @ 24 Vac, 120 Vac
  • Contact Ratings (AFL): N.C.Contacts: 0.5 A @ 240 Vac
  • Contact Ratings (AFL): N.O.Contacts: 12.0 A @ 24 Vac, 120 Vac
  • Contact Ratings (AFL): N.O.Contacts: 6.0 A @ 240 Vac
  • Contact Ratings (AFL): N.C.Contacts: 6.0 A @ 24 Vac, 120 Vac
  • Contact Ratings (AFL): N.C.Contacts: 3.0 A @ 240 Vac
  • Contact Ratings (resistive): N.O.Contacts: 5.0 A @ 24 Vac, 120 Vac< li>Contact Ratings (resistive): N.O.Contacts: 2.5 A @ 240 Vac
  • Contact Ratings (resistive): N.C.Contacts: 2.5 A @ 24 Vac, 120 Vac, 240 Vac
  • Maximum Ambient Temperature (F): At switches: 125 F
  • Maximum Ambient Temperature (F): At sail: 170 F
  • Maximum Ambient Temperature (C): At switches: 52C
  • Dimensions: 2 15/16 in. high x 3 3/4 in. wide x 2 in. deep
  • Sail Dimensions: 5 in. wide (max), 26.2 sq. in. of area
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007
3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.68 out of 31 reviews
93% would recommend this product
4.68
out of 31 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
3%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Works as described.

My furnace has a manual continuous fan setting so there is always airflow (high or low) when properly set. This is very useful for the whole house dehumidifier I just installed. However, I wanted a backup "off" switch in the event airflow was lost so that the dehumidifier would not recycle air it had just discharged. The furnace electronics did not offer a simple 24 volt off solution. The Honeywell Sail Switch was the perfect simple solution. I mounted it vertically (airflow down). The low flow conditions did not quite trigger the switch (my flow was below Honeywell's specification) but would maintain the switch once down. To remedy this I put two fly line weights on the end of the sail with duct tape. Now the low flow will trigger and maintain the sail in the "on" configuration and still allow it to switch off when flow stops. Works as advertised and simple to install.
VS

Most Liked Negative Review

not the best

not the best switch. it does not sense the airflow too well and the sails eventually break. good for some simple applications but for air quality products a current sensing switch is much more efective and reliable.
Showing 1-10 of 31 reviews

Working perfectly.

Easy to install
Handy
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sailswitch

Needed a way to activate a booster fan in ductwork to the furthest room.The sail switch did the trick to activate the booster fan when the heat or ac came on.Customer was very impressed.
KEITH HEATING AND COOLING
Back room
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good product and EZ to install
Dan
lakeland Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5" sail switch

This was a replacement for one that failed ( just the sail failed, but I decided to replace switch as well) works well.
huntinnutz
Hudson NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New to this seller but they have been extremely helpful.

Part was accurate and arrived very quickly.
HVAC gal
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and speed of delivery

The product is very reliable, well made and does the job of what I needed it for.
Tom
Jackson, N.J.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was here quick and an exact replacement

Worked perfect!
Frank
Baltimore
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific!

I needed to replace a bad sail switch in my air return and none of the big box stores carry it. Luckly I stumbled upon supplyhouse.com. Pricing was good, packaged well for quick shipping and would highly recommend to anyone needing to find a hard to find item at a good price.
Rich
Seattle, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product.

Use it to boost heat/AC to upstairs level. Helps quite a bit.
Jeanne
Rochester, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use you again

Wow you were great web site easy to use found what I needed ordered 230 pm in afternoon received 10am the next morning on my steps now that's service you guys again awesome thanks
Joey B
Middletown nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I need to mount the switch in a duct near a UV light source. Is the sail material UV resistant?

Asked by Rick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?
-

I have been using this switch for about 3 years. I installed it myself in the main furnace duct and it has functioned without a problem, it controls a whole house hepa filter. The sail material is a flexible type of paper not plastic so it should work well near a UV light. If you eventually do have a problem, with the construction it should be no problem replacing the sail with any lightweight material. Dan Lubas

Was this review helpful to you?

Q: CAN THIS SWITCH BE MOUNTED ON THE TOP OF THE DUCT WITH THE SAIL BEING MOUNTED DIRECTLY BELOW IT INTO THE AIR STREAM?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can take a look at the following manual for mounting instructions. The sail should be mounted where it will be in contact with an unrestricted flow of air in the duct. http://s3.pexsupply.com/manuals/1285271593832/39638_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy