Apply to be a TradeMaster!
Main product image of 1-1/4" 3-Way Mixing Valve (Female Sweat Union)
Magnifying glass
Hover image to zoom

1-1/4" 3-Way Mixing Valve (Female Sweat Union)

SKU:
V135A1063
Rating:
(3)
Q&A:
(5)
1-1/4" 3-Way Mixing Valve (Female Sweat Union)
Magnifying glass
Hover image to zoom
$311.59 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
5.8 Cv
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Material
Bronze
Product Highlight: Height
6-3/8"

Description

–
Thermostatic Mixing or Diverting Valves for use in hydronic heating systems as a three-way mixing or diverting valve; controls loop temperature in radiant heating systems.
  • Includes plastic handle for manual operation.
  • Knurled ring on T100R control head for easy attachment to V135.

Product Specifications:
  • Application: Thermostatic mixing/diverting valve for use in hydronic heating systems. Controls loop temperature in radiant heating systems.
  • Body Pattern: 3 Way
  • Capacity: Standard
  • Pressure Ratings (Steam (psi) ): 232 psi maximum
  • Differential Pressure Ratings (psi): 17 psi Maximum
  • Temperature Ratings (F): 248F Maximum

Specs

–
Application:

Heating

Point of Source

Size:

1-1/4"

Connection Method:

Sweat

Connection Type:

C x C

Material:

Bronze

Flow Capacity (Cv):

5.8

Height:

6-3/8"

Width (Inches):

3-3/8"

Valve Action:

Mixing

Diverting

Body Pattern:

3-Way

Max Pressure (PSI):

232

Max Temp (F):

248°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again with restrictions

I have this valve installed and it was leaking at the control fitting. Unfortunately, you can no long just by the control, you have to but the entire valve. Fortunately, it is easy enough to swap out the control instead of completely replacing the valve. A little more expensive, but at least some savings in time. Why the sell the entire valve and not just the control is beyond me but otherwise happy with the installation and how it works.
Cory J.
Clarkston, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

correct part and working well glad it was available
greg
colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old School technology that works!

We use this product in conjunction with a small self contained hydronic heating systems. We like the "all mechanical" valve control system. We sacrifice sensitivity for durability with this system. We found for our application the sensors work much better when they are in stream with the fluid that they are sensing as opposed to just wrapping it next to a pipe. We like the option to install as a diverting vs mixing valve. It's real old school technology that works.
Tommy Redshirt
Wisconsin
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the temperature range for this valve?

Asked by jason 13 years ago

Add your answer

* Required Field
-

The maximum temp is 248 the min would be whatever your rated glycol freeze point is, if no glycol then obviously 32 degrees is safe low temp Sent from my iPhone

Was this review helpful to you?
-

According to the literature provided the Maximum temperature rating is 120 C (248F) They sell a control with this that has two temperature ranges we use the 86 deg to 158 F control (T100R series thermostatic control sold separately)

Was this review helpful to you?

Q: I need to run a constant temperature between 70 and 78 degrees (24/7), do you have a mixing valve that I can hook up to a hot water source and cold water source and set the range required then automatically (digital or temperature controlled)adjust the valve to acheive this range?

Asked by Charles 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Your cold water and hot water temperatures would have to remain consistent for a mixing valve to do this.

Was this review helpful to you?

Q: is there a control adapted to this for modulation/ outdoor reset?

Asked by rh57 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, there is not. You would have to replace both the valve and actuator and then install an electronic controller. According to the manufacturer, you could look at the following devices: T775R2043 controller, VC7934ZZ11 valve actuator, and a VCZMS7100 3-way sweat valve.

Was this review helpful to you?

Q: Can I use this valve to heat up my cold water using steam as my heat source?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We do not believe this valve will be able to do that.

Was this review helpful to you?

Q: Does this valve actually sense the temperature and adjust for variances or just mix the hot and cold? I need a constant 120 degree supply to my floors. Thanks.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The valve does not sense the temperature coming into the line, it simply mixes the hot and cold lines together to reduce the water temperature. There is a valve on the mixing valve that you manually adjust to change the temperature. Normally it is recommended to have a temperature gauge in line so that you can adjust it accurately to the temperature you need.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy