Apply to be a TradeMaster!
Main product image of High Capacity Thermostatic Radiator Actuator - Remote Sensor
Magnifying glass
Hover image to zoom

High Capacity Thermostatic Radiator Actuator - Remote Sensor

SKU:
T104C1036
Rating:
(0)
Q&A:
(0)
High Capacity Thermostatic Radiator Actuator - Remote Sensor
Magnifying glass
Hover image to zoom
$205.50 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V110 Series
Product Highlight: Width (Inches)
1-19/32" Width
Product Highlight: Max Temp (F)
79°F Max Temp
Product Highlight: Min Temp (F)
48°F Min Temp
Product Highlight: Temperature Range (F)
48°F - 79°F

Description

–
Provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.
  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by U.S.A. heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV110 Electric Zone Valve Actuator.
  • Meet ASHRAE Standard 102-1989.
  • Description: High Capacity Thermostatic Radiator Actuator with sepearte remote sensor, 2- 4ft 6in. capillary and 1 19/32 in. collar diameter
  • Application Type: Controller with remote setpoint and sensor normally mounted with setpoint dial mounted on outside cabinet or enclosure; sensor mounted beneath heating coils in cold air return. Double capillaries. For V110 valves.
  • Application: High Capacity Thermostatic Radiator Actuator
  • Used With Valve: V110
  • Sensor (Integral or Remote): Remote
  • Setpoint (Integral or Remote): Remote
  • Capillary Length (ft): Two 4 1/2 ft.
  • Capillary Length (m): Two 1.4 m
  • Temperature Range (F): 48 F to 79 F
  • Temperature Range (C): 9 C to 26 C
  • Collar Diameter (in.): 1 19/32 in.
  • Collar Diameter (mm): 40 mm
  • Used With: V110

Specs

–
Application:

Accessory

Sensor Type:

Remote

Used With:

V110 Series

Capillary Length:

4 ft. 6"

Width (Inches):

1-19/32"

Max Temp (F):

79°F

Min Temp (F):

48°F

Temperature Range (F):

48°F - 79°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of High Capacity Thermostatic Radiator Actuator - Remote Sensor
High Capacity Thermostatic Radiator Actuator - Remote Sensor
SKU: T104C1036

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy