Apply to be a TradeMaster!
Main product image of RA8564 Operator w/ Separate Remote Mounted Sensor & Dial
Magnifying glass
Hover image to zoom

RA8564 Operator w/ Separate Remote Mounted Sensor & Dial

Brand:
Danfoss
SKU:
013G8564
Rating:
(2)
Q&A:
(0)
RA8564 Operator w/ Separate Remote Mounted Sensor & Dial
Magnifying glass
Hover image to zoom
$173.18 each
Out of Stock
Out of Stock
Get it Thu, Oct 1 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
86°F Max Temp

Description

Danfoss non-electric remote wall mount thermostat operator. Cap and capillary mounts to the valve and 6 foot remote wall dial and remote temperature sensor on a 6 foot capillary. Temperature range of 45°F-86°F.

  • Capillary Tube: 6 ft x 6 ft
  • Specs

    Max Temp (F):

    86°F

    Max Pressure (PSIG):

    10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    CURRENT ITEM
    Product Image of RA8564 Operator w/ Separate Remote Mounted Sensor & Dial
    RA8564 Operator w/ Separate Remote Mounted Sensor & Dial
    SKU: 013G8564
    (2)

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Great non-tech/non-battery temperature control.

    This simple device regulates a rooms temperature by controlling the radiator. No batteries, no electronics, no internet updates... it just works using good old fashioned basic chemistry.
    Ryan H.
    Glen Rock, NJ
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very dependable product

    I use these throughout the 106 unit Apartment building I manage. Although they are generally very long lived there is always a few older ones that fail each heating season. I still have a few that are the old style and must be 25-30 years old. A great dependable product that is easy to replace. Your prices are very reasonable.
    Jesse
    Philadelphia, PA
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy