| Temperature Range (F): | 35°F to 85°F |
|---|---|
| Application: | Heat Only |
| Stages: | 1 Heat |
| Mount: | Vertical |
| Color: | Premier White |
| Switch Action: | SPST |
| Sensor Element: | Bimetal |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Voltage: | 24V |
This thermostat is typically used in homes to provide heating and cooling control for your system, as long as you manually set the appropriate temperature for the thermostat it will help prevent your pipes inside your home from freezing.
no problem, these are 24 volt thermostats.
2.88"W x 4.75"H x 1.5"D are the dimensions.
No, this unit is non-programmable.
The range for this thermostat lists as between a low of 35°F to a high of 85°F.