Apply to be a TradeMaster!
Main product image of 7 Day Programmable Line Volt Thermostat for Electric Heating, TH115-A-240D-B
Magnifying glass
Hover image to zoom

7 Day Programmable Line Volt Thermostat for Electric Heating, TH115-A-240D-B

SKU:
TH115-A-240D-B
Rating:
(39)
Q&A:
(12)
7 Day Programmable Line Volt Thermostat for Electric Heating, TH115-A-240D-B
Magnifying glass
Hover image to zoom
$117.63 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
208V, 240v
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 80°F

Description

–
Specifications
  • Watts (208V): 3120W
  • Amps (208V): 15
  • Watts (240V): 3600W
  • Amps (240V): 15

Features
  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming
  • Attractive design includes hidden programming buttons
  • Battery-free backup means no re-programming your schedule after a power outage
  • Aube CT240/CT241 Telephone Controller

Specs

–
Application:

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Programmable

7 Day

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Temperature Range (F):

40°F - 80°F

Operating Temp Range:

32°-120°F

Voltage:

208V

240v

Hertz:

60

Switch:

SPDT

Color:

White

Electric Connection:

6" Tinned Copper Lead Wires

Height:

4.9"

Width:

2.8"

Depth (Inches):

9/10"

Humidity Control:

No

Wireless:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Electric Heat (Line Voltage)
1 Heat
Programmable
7 Day
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
7 Day
Programmable
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
Programmable
7 Day
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
7 Day
Programmable
Push Button
Vertical

You May Also Need

LineVoltPro Digital, Programmable, Electric Heat Thermostat, TL8230A1003
SKU: TL8230A1003
Honeywell Home

Product Reviews

4.9 out of 39 reviews
100% would recommend this product
4.9
out of 39 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Looks Great, Works Great

I am currently updating my home from room by room. I purchased this item for its updated looks and programibility options. It's quiet, looks great and works great. It takes a little getting use to for programming and learning the icons but I will certainly be buying more of these for the rest of my home.
VS

Most Liked Negative Review

Off by 3 degrees, remote control feature

As another reviewer said, this thermostat is consistently off by 3 degrees (i.e. set it for 50 degrees, room hits 47 degrees). Checked this multiple ways: analog thermometer, digital non-contact thermometer, digital thermometer. Not a deal killer for me, but may be for some. Remote control feature is nice: anything that can close a relay can make this go from vacation mode to normal mode. Great for home automation or 2nd homes.
Showing 1-10 of 39 reviews

Almost exactly like the original

This was a perfect replacement for a 15-year unit in a condo that was up for sale. I thought it will be a challenge finding a close replica. It provides even more controls than the original. Thanks, Supply House!
Relieved in SF
San Francisco
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great product, fast delivery. Thank you.
Bronx Plumbing
Bronx, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Thermostat, Price & Customer Service

I bought (6) Honeywell Home (SKU: TH115-A-240D-B) Programmable Thermostats for a rental renovation that my wife and I completed. Our 1st tenant is very happy with the programmability and performance. The tenant has the responsibility for the electric bill. We recently received a call from the tenant that the 1st floor living room thermostat was not working. We immediately called SupplyHouse.com Customer Service and they immediately shipped a replacement with RMA. We received the new thermostat in 24 hours ! After some technical investigation, we discovered that the electrical circuit was improperly wired into a 110v breaker instead of 220v. We returned the new thermostat to SupplyHouse.com. Thank you very much for the great service !!
Perry
Kutztown, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have bought several of these thermostats and continue to buy

Have had great luck with these thermostats, used primarily on hydronic baseboard heaters and they have worked very well.
A in VA
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic customer service

I needed a replacement thermostat, but I also needed help in finding the right one. SupplyHouse was great--their customer service rep was patient, had the right expertise, and helped with the return of the wrong item (which I had mistakenly ordered). Could not have asked for more.
Bruce
Worcester, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just purchased 8 more

I've reviewed this product before, and because I have enjoyed using this thermostat, and it's performance, I just purchased 8 more. I now have these throughout my house, controlling hydroponic electric baseboard heaters, and am extremely happy with them. I've had several installed for over 10 years and they really do a great job of controlling the heat within their published accuracy. And SupplyHouse.com customer service reps are great!
AC
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent thermostats for electric heat

Purchased and had installed of these thermostats. Working great. accurate temperature control. Just bought 8 more, not yet installed but looking forward to same excellent performance.
Blue Ridge Guy
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sleek Design Well Made

Very sleek design and well made unit. Re-fit a whole house with 15 of these. Customer was very happy.
PoconoSmartHomes
Poconos
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostats by aube TH115(120S/240S/240D) by again and again

The 7 day programmable line Voltage Thermostats by aube TH115(120S/240S/240D) is very well designed. This thermostat does everything I need it to and will we keep on purchasing them
DMZAP
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep buying this product again and again

Customer service, delivery are awesome.TH115-A-240D-B programmable line voltage thermostats are easy to install and customers like them
Zap
Mansfield,Ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: In the description it says : Aube CT240/CT241 Telephone Controller but I can't figure out if that controller is built in into the thermostat? is the actual controller included with the thermostat or is the thermostat just compatible with the Aube CT240/CT241 Telephone Controller?

Asked by Dave 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This thermostat has a remote input for the Telephone Controller. It is compatible with the CT240/CT241 Telephone Controller.

Was this review helpful to you?

Q: I have In-wall space heaters 240v 4pole 20a breakers up to 3600w. Will this product work?

Asked by Boggs 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it will not that stat is only rated to 15A

Was this review helpful to you?

Q: The product manual implies that this model can be adapted to an external floor sensor by changing DIP switches on the back. Is that correct?

Asked by JO 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the thermostat will read from an external floor sensor if dip switch #3 on the rear of the face place is placed in the "up" position. This will engage the "F" mode thermostat program.

Was this review helpful to you?

Q: Does this thermostat use a mechanical or electronic (triac) switch for supplying power to the heater?

Asked by dllubin 13 years ago

Add your answer

* Required Field
-

It is electrical Thanks Dave

Was this review helpful to you?

Q: What is the difference between this unit and a Honeywell TL8230A1003?

Asked by Jim 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The difference between the thermostats is that one is manufactured to handle hydronic heating and controlling 2-way and 3-way zone valves or electric heat. The Hydronic model can control 2-way and 3-way zone valves and also can be used with low voltage applications. The electric heat model (TL8230A1003) is used to control electric baseboard heat and radiant electric. Voltage requirements here start at 208Vac, up to 240Vac and can handle up to 3600 watts.

Was this review helpful to you?

Q: Can you tell me what the difference between the TH115-A-240D-B model and the TH115-A-240D model. I notice an extra button on the left side. Is the difference just black verses gray? Your answer will be greatly appreciated. I notice the -B models are cheaper.

Asked by John 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

TH115-A-240D-B models have replaced the obsolete TH115-A-240D. There are no functional differences that we are aware of.

Was this review helpful to you?
- dllubin

I contacted Aube and they told me that the "B" indicates it is sold in a box and the units are identical.

Was this review helpful to you?

Q: What are the differences between TH115-A240D and the A240D-B? Does the 240D-B have a backlite?

Asked by Gypsy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

TH115-A-240D-B is the new version of the obsolete TH115-A-240D. TH115-A-240D-B does have a backlight, which stays illuminated for 12 seconds after the backlight button or one of the arrow buttons is pressed.

Was this review helpful to you?

Q: I purchased the TH115-A-240D-B thermostats. I want to keep the heat setting 59*F until 6 a.m. Sunday mornings. How do I tell the unit to maintain 59*F Monday thru Saturday? Many thanks, Max.

Asked by Giddy-up-Go 15 years ago

Add your answer

* Required Field
- Anonymous

After programming the date and time the thermostat will allow you to set the temperature for specific days of the week and up to four settings per day. It just takes patience figuring out the menu.

Was this review helpful to you?

Q: Is there a thermostat like this rated for 20 amp's? This look's like what I need for our church, I'm concerned as to whether or not it's big enough. We have two thermostat's in the sanctuary, each thermostat has two 20 amp circuit's coming into 1 thermostat. To sum it up, 4 circuits controlled by two thermostats. Thank you!

Asked by Steve 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We are not aware of anything rated above 16.7 amps.

Was this review helpful to you?

Q: I have 2 questions. First, is this thermostat a 15 minute cycle time?? Second, I have electric baseboard heat throughout the house with 6 zones and I can not find the wattage of the heaters in each room. Is there a minimum wattage for this thermo and will it work up to a max wattage and what is that max? Thanks for your help

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the TH115-A-240D-B is working with a 15 minute cycle. There is no minimum load, and the maximum load is 15 Amps or 3600 Watts at 240 Vac.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy