Apply to be a TradeMaster!
Main product image of Low Voltage Non-Programmable Thermostat for Electric Heating (Ambient & Floor), TH114-AF-024T
Magnifying glass
Hover image to zoom

Low Voltage Non-Programmable Thermostat for Electric Heating (Ambient & Floor), TH114-AF-024T

SKU:
TH114-AF-024T
Rating:
(8)
Q&A:
(2)
Low Voltage Non-Programmable Thermostat for Electric Heating (Ambient & Floor), TH114-AF-024T
Magnifying glass
Hover image to zoom
$159.47 each
In Stock
In Stock
Get 19 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

Note: An external electromechanical relay is needed for operation (not included).

The TH114 Series thermostat delivers the features that matter most in a non-programmable thermostat, such as an easy to read back-lit display, slim contemporary design and precise temperature controls.

Features:
  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • On/Standby switch enables thermostat shutdown at the end of the heating season
  • On screen heating power indicator gives at a glance verification of power being used.
  • Backlit display
  • Battery-free

Specs

Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Terminal Designations:

R

C

W

Color:

White

Operating Temp Range:

32° to 122°F

Switch Position:

AF (Ambient + Floor)

F (Floor Only)

Accuracy (Temp):

0.9°F

Ambient Setting Temp (F):

40° to 86°F

Floor Setting Temp (F):

40° to 104°F

Dimensions:

4.9" x 2.8" x 0.9"

Max Temp Differential:

1°F

Electrical Rating:

Max. 0.5A @ 24 VAC

Sensor Element:

Thermistor

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
Heat Only
Non-Programmable
Push Button
Vertical
24V
Digital Non-Programmable Heat Only Thermostat for Radiant Floor Heating
SKU: D-508F
Heat Only
Non-Programmable
Push Button
Horizontal
24V

You May Also Need

Product Reviews

4.5 out of 8 reviews
88% would recommend this product
4.5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
25%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I thought that a low voltage thermostat was 2 wires

I sent this back because I had only 2 wires to use for input. I was unable to make it work.
Tim from Colorado
Aspen, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great - quick delivery!

We normally use this stat for hydronic in-floor heat. They work great and supplyhouse is always ready to help.
El Conquistador
Bismarck, ND
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

Great stat. Well lit, large numbers, simple easy to use buttons, performs flawlessly, comfortable even electric heating performance . This stat has been on the market for a while and for good reason. It works!! Matches function and design weather using 24V or line voltage version.
Steve
Wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Great product for electric heat or any high current load under 22A. Compact design makes for versatile installation. 24v xfmr a bonus. The included LED "relay on" indicator a nice feature. Can be used for supplemental equipment control in many heating/cooling systems. So far my 2 relays doing the job intended.
Steve
Wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

My customers like the simplicity of these
duddles58
rapid city sd
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

My customers like these simple stats
duddles58
south dakota
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

We absolutely love this thermostat. It's very simple to use and a great looking product. Our customers love it as well. It's perfect for in-floor heating systems.
Josh
Bismarck, ND
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What you want for radiant floors

Just installed for a short time now but IMHO it has definitely reduced the temp swing in my floor heating system. with standard air temp thermostat my floor would lose much of its thermal mass and take much to long to regain it thus causing it to be less efficent as well as causing a large fluctions in room temp a swing of 8 degrees or better. With the floor sensor the swing is 2-3 degrees which keeps the room temp more consistant and reduces run time on the boiler for thermal mass temp recovery
Sweetwater
Oneonta NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: After research I've come to the conclusion that this specific model number includes one 15' floor sensor. I see no mention of that in the description but I just want to verify before ordering.

Asked by Jataylor 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A floor sensor with 10' cord is included with the TH114-AF-024T.

Was this review helpful to you?

Q: I am installing a new under-floor, zoned hydronic heating system. Will this thermostat work in my application?

Asked by Joe 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this thermostat can be used in that application, although it is geared more towards electric radiant.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy