Apply to be a TradeMaster!
Main product image of North American Floor Sensor
Magnifying glass
Hover image to zoom

North American Floor Sensor

SKU:
AC112-01
Rating:
(10)
Q&A:
(6)
North American Floor Sensor
Magnifying glass
Hover image to zoom
$15.93 each
In Stock
In Stock
Get 43 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
10' Length

Description

–
Features:
  • Can be used with TH114 and TH115 Series thermostats
  • AC112 models have flexible wire casing
  • Sensor Type: Thermistor (10k ohm @ 77 F / 25 C)
  • Mounting: Between 2 heating cables in radiant floor
  • Dimensions: 180" X 0.16" X 0.23"
  • Used With: TH114-AF-120GA, TH114-AF-120GB, TH114-AF-240GA, TH114-AF-240GB, TH115-AF-120GA, TH115-AF-120GB, TH115-AF-240GA, TH115-AF-240GB

Specs

–
Length (Feet):

10'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.7 out of 10 reviews
86% would recommend this product
4.7
out of 10 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

So far so good!

I used two of these sensors installed under my tile during a recent bathroom remodel. I used two sensors just in case the main sensor failed. This way I would not have to rip-up the tile to replace the sensor. The spare sensor's wire is tucked neatly behind the thermostat ready to be wired into my thermostat if the need should arise. Hopefully, that will never happen but just in case... The sensors are not very expensive and are cheap insurance. Just imagine how much it would cost, not to mention the time & effort it would be to tear up your tile, grout and possibly damage your heating wires under the tile. No thanks, why take a chance. Besides, Pex Supply had by far the best prices on the sensors. I kind of got off track so to sum it up, the sensor works as it should keeping the temperature of the floor warm & cozy. I haven't had any problems with it and hopefully never will.
VS

Most Liked Negative Review

I won't be using these

The sensors are for use in floor heating systems. I bought them based on the Honeywell brand name and the longer length of these sensors. The actual length is closer to 15 ft then 10 ft as it says in some parts of the description. The problem is that the sensor wires don't have secondary shielding as are most in-floor sensor wires do. For instance, the sensor that came with the thermostat has secondary shielding. The flooring installer recommended not using these sensors as a result.
Showing 1-10 of 10 reviews

I won't be using these

The sensors are for use in floor heating systems. I bought them based on the Honeywell brand name and the longer length of these sensors. The actual length is closer to 15 ft then 10 ft as it says in some parts of the description. The problem is that the sensor wires don't have secondary shielding as are most in-floor sensor wires do. For instance, the sensor that came with the thermostat has secondary shielding. The flooring installer recommended not using these sensors as a result.
KWC
Seattle WA
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was perfect

They are just what we needed
Bob
Greeley, Co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Thermistor, (temperature sensor) for heated floor mat. It was recommended to run a redundant sensor in case the first one failed since there is no way to replace or repair it if it fails.
Nik
California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I have a need will be back quick delivery

Upgraded three units in the back bedroom in my garage seem so to be working as they should and temp control of all three units Much better.
cam42
Puyallup, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

good
Flowing Water
Shoreline WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect; used as a backup sensor

I used this as a backup/spare sensor for each of my five floor heatng thermostats.
Pinebaron
Blaine, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a great price

This was the best deal on a floor sensor that I could find. I listened to the suggestions and bought 2 of these right away and installed both in my floor just in case and I would highly recommend doing the same. They were easy to install and so far everything is working perfectly. And since I installed 2, I am well protected if the current one quits working.
AndyV
St. Paul, MN
10 years ago
Was this review helpful to you?

Realy nice product.

Nice sensor. Works so well.
Vovati
Pittsburgh, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good!

I used two of these sensors installed under my tile during a recent bathroom remodel. I used two sensors just in case the main sensor failed. This way I would not have to rip-up the tile to replace the sensor. The spare sensor's wire is tucked neatly behind the thermostat ready to be wired into my thermostat if the need should arise. Hopefully, that will never happen but just in case... The sensors are not very expensive and are cheap insurance. Just imagine how much it would cost, not to mention the time & effort it would be to tear up your tile, grout and possibly damage your heating wires under the tile. No thanks, why take a chance. Besides, Pex Supply had by far the best prices on the sensors. I kind of got off track so to sum it up, the sensor works as it should keeping the temperature of the floor warm & cozy. I haven't had any problems with it and hopefully never will.
Tim S.
Grass Valley, CA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent deal on these sensors.

This is the best deal I've ever seen on these. I've spent at least $9 on all of ours. Remember to always install a primary and a backup - in case the primary fails over time or gets broken during install, etc.
Jeff
Bristol, PA
14 years ago
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: can this product be used with a concrete radiant flooring system in a garage?

Asked by Gregg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes if used one one of their thermostats.

Was this review helpful to you?

Q: Will this sensor work with the TH114-A-240D-B? If so, does the TH114-A-240D-B have terminals to connect to this sensor? Is the sensor circuit 24V? Thanks,

Asked by andy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not, it has no sensor connections. The sensor I believe is a millivolt resistor.

Was this review helpful to you?

Q: would i use this sensor with a stapple uphydronic system with hardwood floor above? would the sensor go underneath the floor or set on top of the hardwood somehow

Asked by gus 12 years ago

Add your answer

* Required Field
-

I would place the sensor along side of a tube with duct tape to hold it it place. These things are cheap to buy so place two or three in different locations so if one fails or gets damaged you can change the wires at the box where the thermostat is mounted. BE CAREFUL WHEN SHOOTING THE STAPLES INTO THE FLOOR (both tubing and wires) G.Hensman Sent from my iPad

Was this review helpful to you?

Q: Can the length be added to? I need the sensor to be about 25 - 35 feet away from the thermostat.

Asked by rp974 13 years ago

Add your answer

* Required Field
- Jeff

On the average sensor wires can run up to 500 feet so adding the few feet you want to will not be an issue.

Was this review helpful to you?
-

In one of my in floor heating zones I extended the lead length to at least 40 feet. Used a 16 gauge wire. Given the approximately 10k resistance of the sensor the additional sensor wire is immaterial. My installation is working fine.

Was this review helpful to you?
-

I am not an electrician, but I am sure you could extend it. The resistance is in the sensor on the end of the wire and not in the wire itself. Eventually there would be a limit, but any limitation on extension would most likely be set by the thermostat. Brad Watson, P.E.

Was this review helpful to you?
-

Sorry but that doesn't make any sense. The thermostat is connected to the sensor AND the heated floor mat. The heated tile area should start RIGHT NEXT TO the wall that this thermostat is mounted to. If it does not, then that is a design problem and should be fixed - extend the dedicated home run (junction it if need be), and install the thermostat in the proper place. The ONLY reason I can think of why you might ask this question is that your electrician didn't install the dedicated home run to a good place, right next to your tile work. If that's the case, then you should move it, so that your thermostat will be VERY close (mounted on a wall directly next to) the heating wires. Good luck!

Was this review helpful to you?

Q: Anyone know if this temp sensor will work for the EZ Heating thermostat system? Thanks!

Asked by Dave 13 years ago

Add your answer

* Required Field
-

We use ours with Thermosoft mats and Honeywell (Aube) thermostats. You are asking about the EZ Heating System, which also has the Aube thermostat option, so this sensor should work just find there also. Make sure you install a primary and backup sensor in the floor, just in case. Only one of them will actually be CONNECTED to the thermostat. The other will just sit behind the thermostat in case there is a failure. Good luck!

Was this review helpful to you?
- Jeff

I did a quick search and can't tell. EZ heat does not list anywhere in their literature whether they use a 10k ohm sensor, which is the most common one used here in the US. I also couldn't find any specs anywhere else online. Best thing to do is contact EZ Heat and ask for the resistance chart for their sensor or just ask if it is a 10k sensor that they use in their stats. Sorry I couldn't be of more help. I use these sensors all the time for other systems (hot water) so they do work with a lot of different thermostats. Good luck. Jeff

Was this review helpful to you?

Q: WILL THIS SENSOR WORK WITH THE AUBE TH115 AF 024T THERMOSTAT

Asked by Rex 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?
- Jeff

Yes. No problem. Jeff

Was this review helpful to you?
-

I have used the NA floor sensor with the AUBE THERMOSTAT in question. I will note that the AUBE came with a sensor. Pat

Was this review helpful to you?
-

Yes. I've connected it to mine. Wrks fine. Have a good day. Sent from my U.S. Cellular® Smartphone

Was this review helpful to you?
-

Yes, we have this sensor installed with our Honeywell Aube thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy