| Application: | Heat Only |
|---|---|
| Stages: | 1 Heat |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Options: | Large Display |
| Power Method: | Hardwired |
| Temperature Range (F): | 40°F - 86°F |
| Voltage: | 24V |
| Wiring: | C R W |
| Color: | White |
| Height: | 4-9/10" |
| Width: | 2-4/5" |
| Depth (Inches): | 9/10" |
| Electric Connection: | 6" Tinned Copper Lead Wires |
| Humidity Control: | No |
| Wireless: | No |
This thermostat should work for that application.
The TH115 requires three wires at the thermostat subbase to operate: R, C and W. If a simple control is needed for your 2-wire zone valve control please review the TL8100A1008, which is battery powered and 2-wire controlled. The TH6110D1005 is another option for this application.
Yes, this thermostat should work. You will also need Aube RC840T Series electromechanical relays to use this thermostat as per the manufacturer.
We would recommend a FocusPro Non-Programmable, 1H/1C Thermostat. SKU: TH5110D1006. Please visit the Product Page for more information: http://www.pexsupply.com/Honeywell-TH5110D1006-The-FocusPRO-Non-Programmable-Digital-Thermostat-Premier-White-4087000-p