| Application: | Heat Only |
|---|---|
| Stages: | 1 Heat |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Options: | Works with Sensor Large Display |
| Power Method: | Hardwired |
| Temperature Range (F): | 40°F - 104°F (Floor) 40°F - 86°F |
| Operating Temp Range: | 32°-120°F |
| Voltage: | 24V |
| Wiring: | R C |
| Color: | White |
| Height: | 4-9/10" |
| Width: | 2-4/5" |
| Depth (Inches): | 9/10" |
| Electric Connection: | 6" Tinned Copper Lead Wires |
| Humidity Control: | No |
| Wireless: | No |
No, that thermostat doesn't have that feature.
No they are not the AF version can also limit the floor temp, the A version cannot.
Nope only the units that end w GA or GB.
It will save the programming for 6 hours if power is lost.
https://s3.supplyhouse.com/product_files/TH115-AF-024T-install.pdf
depends on your system, the C wire isnt power its a "C"ommon.
yes it can, you need to set the DIP switches to F mode.
Note that it shows the floor temperature only when in F mode (floor sensor only). It does NOT show floor temperature when in combined mode (ambient & floor).
24Volt is low voltage, this is not line voltage, nor is it voltage out to the heating element. It is a low voltage control and should be taken from a 24VAC transformer. depending on equipment used, it maybe taken from the low voltage control wiring.
This model has four daily settings: Wake, leave, return, bed.
Yes but is good to install 2 so you have back up
Yes it does. It works well.
Yes! Buy an extra anyway. They can fail. All of my sensors can be replaced.. BTY, it is a nice unit. Raymond C. Sloss