Apply to be a TradeMaster!
Main product image of 1/2" Flare Connection 3 Way Zone Valve, port A normally closed (120v)
Magnifying glass
Hover image to zoom

1/2" Flare Connection 3 Way Zone Valve, port A normally closed (120v)

SKU:
V4044A1001
Rating:
(0)
Q&A:
(0)
1/2" Flare Connection 3 Way Zone Valve, port A normally closed (120v)
Magnifying glass
Hover image to zoom
$157.23 each
In Stock
In Stock
Get 10 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way, Diverting
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.
  • Specs

    –
    Application:

    Zoning

    Size:

    1/2"

    Position:

    Normally Closed

    Voltage:

    120v

    Flow Capacity (Cv):

    4

    Body Pattern:

    3-Way

    Diverting

    Max Close-Off PSI:

    20 psi

    Connection Type:

    Flare

    End Switch:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    4 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy