Apply to be a TradeMaster!
Main product image of 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, bottom inlet (120)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, bottom inlet (120)

SKU:
V4044B1314
Rating:
(0)
Q&A:
(0)
3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, bottom inlet (120)
Magnifying glass
Hover image to zoom
V4044B1314 has been discontinued
Discontinued August 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
3-Way, Diverting
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.
  • Specs

    –
    Application:

    Zoning

    Size:

    3/4"

    Position:

    Normally Closed

    Voltage:

    120v

    Flow Capacity (Cv):

    7

    Body Pattern:

    3-Way

    Diverting

    Max Close-Off PSI:

    10 psi

    Connection Type:

    Sweat

    End Switch:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Application
    Size
    Position
    Voltage
    Flow Capacity (Cv)
    CURRENT ITEM
    Product Image of 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, bottom inlet (120)
    3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, bottom inlet (120)
    SKU: V4044B1314
    Zoning
    3/4"
    Normally Closed
    120v
    7
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM