Apply to be a TradeMaster!
Main product image of 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)

SKU:
V4044A1191
Rating:
(3)
Q&A:
(2)
3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)
Magnifying glass
Hover image to zoom
$171.46 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way, Diverting
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.

Specs

–
Application:

Zoning

Size:

3/4"

Position:

Normally Closed

Voltage:

120v

Body Pattern:

3-Way

Diverting

Max Close-Off PSI:

10 psi

Flow Capacity (Cv):

7

Connection Type:

Sweat

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Position
Voltage
Body Pattern
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)
3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)
SKU: V4044A1191
(3)
3/4"
Normally Closed
120v
3-Way
Diverting
7
3/4"
Normally Closed
120v
3-Way
5

4 Replacement Parts

Replacement Motor for V4043/V4044 Zone Valves (120v)
SKU: 802360LA
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Only needed the power head.

The previous valve, that is no longer made, had the electrical port on the top, while this had the port on the bottom and was in the way of some other fittings. I only needed the power head not the whole valve, but the power head was not sold separately But a little more work and this power head is working fine.
Alaska George
Wasilla, Alaska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have suggested the product to others

Very happy with product it is top quality great service through Supply House
Hardware Hank
Minnesnowda
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the thing

Used to devert hot water from heater coil when not needed to hot water heat exchanger.
3" group @ 1,000 yards !!!!!
Shangahi, W.Va.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What does maximum close off pressure mean? My system will be fully pressurized at 35psi with a 50/50 glycol mix. Does the 10psi close off pressure of this unit pose any problems for me? Will the unit switch from A open to B open with out an issue when called upon? Thanks, Mark

Asked by Mark 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Honeywell

The close-off rating of Honeywell valves means that if there is more than a 10 psi difference between the ports of the valve, the valve will not close. (Example #1: inlet of 25 psi and an outlet of 15psi (25-15=10) the valve will close. Example #2: inlet of 25 psi outlet of 5 psi (25-5= 20) the valve will not close). Please do not confuse this with the system pressure or the body rating of the valve. The close-off rating is the difference between the supply pressure and the return pressure when the valve is closed.

Was this review helpful to you?

Q: Does this valve flow from ab to b when de-energized ,then from ab to a when energized?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does. Please refer to page 4 of the owner's manual for more information. http://s3.pexsupply.com/manuals/1295367267056/44241_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy