Apply to be a TradeMaster!
Main product image of 3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)
Magnifying glass
Hover image to zoom

3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)

SKU:
V8043B1076
Rating:
(2)
Q&A:
(1)
3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)
Magnifying glass
Hover image to zoom
$150.89 each
In Stock
In Stock
Get 100 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • No Manual opener


Specifications
  • 24V 3/4 in. NPT Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : NPT
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Open
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 -1/2 in. wide x 2 -3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: No
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

3/4"

Width (Inches):

3-23/32"

Depth (Inches):

2-3/8"

Height:

4"

Material:

Brass

Voltage:

24V

Position:

Normally Open

Flow Capacity (Cv):

3.5

Wiring:

18" Leads

Body Pattern:

Straight-Through

2-Way

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Max Temp (F):

200°F

Temperature Range (F):

40°F - 200°F

Min Temp (F):

40°F

Connection Type:

Threaded

Valve Action:

Spring Return to Open

Power Consumption:

7.7 VA

Static Pressure:

125 psi

Nominal Timing:

15 Seconds

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Width (Inches)
Depth (Inches)
Height
CURRENT ITEM
Product Image of 3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)
3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)
SKU: V8043B1076
(2)
Zoning
3/4"
3-23/32"
2-3/8"
4"
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Used in hydronic heating system.
Vic
Benewah county, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again

Great product--Fast service and delivery--Will shop here again if another product is needed
horses6kids
Scottville MI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you use on steam system

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you cannot use this valve on a steam system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy