Apply to be a TradeMaster!
Main product image of 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v)

SKU:
V8044E1011
Rating:
(8)
Q&A:
(0)
3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v)
Magnifying glass
Hover image to zoom
$172.79 each
In Stock
In Stock
Get 16 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way, Diverting
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
  • Opening the 3rd port does not cause any of the other ports to close
  • On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

Specs

–
Application:

Zoning

Size:

3/4"

Position:

Normally Closed

Voltage:

24V

Connection Type:

Sweat

Flow Capacity (Cv):

7

Max Close-Off PSI:

10 psi

Body Pattern:

3-Way

Diverting

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Position
Voltage
Connection Type
CURRENT ITEM
Product Image of 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v)
3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v)
SKU: V8044E1011
(8)
Zoning
3/4"
Normally Closed
24V
Sweat
Zoning
3/4"
Normally Closed
24V
Sweat
Zoning
3/4"
Normally Closed
24V
Sweat
Zoning
3/4"
Normally Closed
24V
Sweat

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.63 out of 8 reviews
100% would recommend this product
4.63
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Excellent Customer Service

The part was received as shown and works correctly.
Bill
Charleston, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if I needed one

Was exactly what we needed and came very quickly
JC
Northern mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

N

Quick shipping no problems
B
Wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Replaced the worn out parts.
Glen1689
Ron
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautifully made component and unbeatable price.

Easy to install - much easier to disassemble for soldering than comparable Teco valve.
The Boss
WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

arrived on time and worked as expected

arrived on time and worked as expected
Gpan
18976
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome

Awesome to use on a additional room that you don't always need heat in.
eli
spring valley ny
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, but beware of flow pattern

This valve does not operate like a 3 way ball valve, it is just like a standard Honeywell 2 way valve, but with the addition of an open branch. The valve is always open between the branch (AB port) abd the B (run) port, the operator just opens & closes the A port, the B port never closes. To be as clear as possible (because the manual is not) the 2 position are: 1) AB to B open, A closed 2) All ports open to each other If that is what you need then this valve is a great deal, but if you are expecting a valve that is truly divirting, i.e. flow to EITHER A OR B, get the Taco 3-way sentry e-smart valve.
fox
ME
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy