Apply to be a TradeMaster!
Main product image of 24v Floating 3-wire actuator w/ 1 Meter Cable
Magnifying glass
Hover image to zoom
24v Floating 3-wire actuator w/ 1 Meter Cable
Magnifying glass
Hover image to zoom
VC6931ZZ11 has been discontinued
Discontinued February 8, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
24v Floating 3-Wire Actuator
SKU:VC6934ZZ11
(11)
Order by today, receive 101 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Mount
Direct Coupled

Description

–
Control central heating and cooling, fan coil systems, radiators and convectors. Depending on the model, it can be controlled by a low voltage SPST or SPDT switch, pulse-width modulated 24 Vac signal, or floating input, modulating controller.

Features:
  • Use with two-way or three-way valves.
  • Double insulated actuator.
  • Five foot plenum-rated cable.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • Selectable/switchable electronic fail safe normally open or normally closed.
  • Available with valve bodies with 1000-series 2-way and 6000-series 3-way cartridges for new construction.
  • All VC Series actuator-valve combinations provide 60 psi close-off.

Specs

–
Product Type:

Actuator

Ambient Temperature:

32° to 150°F

Position:

Normally Closed

Actuator Type:

Floating

Control Signal:

SP3T (tri-state) Floating

Voltage:

24V

Manual Oper.:

Lever

Timing:

120 Seconds

Mount:

Direct Coupled

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm