| Product Type: | Actuator |
|---|---|
| Temperature Range (F): | 32°F to 150°F |
| Position: | Normally Closed |
| Control Signal: | Two position SPST |
| Actuator Type: | Two Position |
| Manual Oper.: | Lever |
| Voltage: | 24V |
| Timing: | 120 Seconds |
| Mount: | Direct Coupled |
| Fail Safe Mode: | Non-Spring Return |
According to my supplier, that is still a valid part number. You would swap out the - for zz and the part number is VC8711ZZ11. We do not have this unit on our site but you can contact a customer service representative for pricing and availability.
Yes, I replaced my vc8711 with a vc8714 and it works.