Apply to be a TradeMaster!
Main product image of Two position, line volt actuator for VC Series valves
Magnifying glass
Hover image to zoom
Two position, line volt actuator for VC Series valves
Magnifying glass
Hover image to zoom
$81.63 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Used with: VC Series Valve

Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT controller such as a room thermostat.

Features
  • Use with two-way or three-way valves.
  • Minimal actuator power consumption.
  • Quick-connect or one meter cable electrical connections available.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing
  • Use two-position actuators with 1000 Series 2 way and 6000 Series 3-way VC valve bodies only.
  • All VC Series actuator-valve combinations provide 60 psi close-off
Specifications
  • Description: 2 wire+com for SPST controller. 120V
  • Close-Off: 60 psi
  • Actuator Type: Valve
  • Application Type: HVAC
  • Fail Safe Mode: Stays in Place
  • Control Signal: 2 position
  • Control Signal: SPST
  • Supply Voltage: 100 to 130V
  • Number of Internal Aux. Switches: 0
  • Medium Temp: 203F
  • Shaft Adapter Type: Self Alignment
  • Manual Operation: Lever
  • Stroke: .4 inches
  • Maximum Differential Pressure Ratings (Close-off) (psi): 60 psi
  • Mounting: Direct Coupled
  • Frequency: 50, 60 Hz
  • Timing, Nominal Driving @ 60 Hz (sec): 6 seconds
  • Dimensions: 2.8 in. high x 3.7 in. wide x 2.7 in. deep
  • Electrical Protection: Double Insulated
  • Power Consumption (Driving) : 6 VA
  • Electrical Connection: 39 inches
  • Electrical Connection: Cable
  • Cable Entry: Molded Strain Relief
  • Temperature Range, Ambient (F): 32F to 150F
  • Temperature Range, Storage (F): -40 to 150F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

120v

Fail Safe Mode:

Non-Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Female NPT VC Valve Assembly (4.7 Cv)
SKU: VCZAL1100
Honeywell Home

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes I would buy it again if needed

I have bought several products from you guys and have never been disappointed they are always top quality and do their intended purpose
Mark
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Great product at a reasonable price and fast shipping!!!
AL
Sun City, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth positive operationU

Using to replace failing 30 year old valves on Marlo Fan Coil Units. Love the versatility for future service/repair
Paul
St Louis, MO
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy