Apply to be a TradeMaster!
Main product image of Replacement Cartridge for VC Series 2-Way Valves w/ Quick Open Flow
Magnifying glass
Hover image to zoom

Replacement Cartridge for VC Series 2-Way Valves w/ Quick Open Flow

SKU:
VCZZ1000
Rating:
(5)
Q&A:
(0)
Replacement Cartridge for VC Series 2-Way Valves w/ Quick Open Flow
Magnifying glass
Hover image to zoom
$33.44 each
In Stock
In Stock
Get 50 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
On-Off Type VC Actuators

Description

The cartridges used in VC-Series valves determine the Cv (kv) rating and flow characteristic of a valve body. Replacing the cartridge rebuilds the valve to original factory specifications. 1000-series cartridges fit all 2-way VC bodies. 6000-series cartridges fit all 3-way VC bodies. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing. Do not use boiler additives, solder flux and wetted materials which are petroleum based or contain mineral oil, hydrocarbons, or ethylene glycol acetate. Compounds which can be used, with minimum 50% water dilution, are diethylene glycol, ethylene glycol, and propylene glycol (antifreeze solutions).

Features:
  • Use VCZZ1XXX with two-way valves.
  • Use VCZZ6XXX with three-way valves.
  • Quick and easy replacement of moving parts.
  • Restores valve to factory-new conditions.
  • Using different cartridge changes Cv and flow characteristic of body.
  • Identical cartridge can have different Cv in bodies of different sizes

Specs

Valve Type:

Cartridge

Controlled Fluid:

Water with max of 60% Glycol, not suitable for steam

Flow Characteristic:

Quick Opening

Stem Travel:

0.4"

Used With:

On-Off Type VC Actuators

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Bypass valve

Always great service but I ordered the wrong part this time :-/
Plumbah
U.S.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place

Good prices, fast delivery, product as described. What more could you ask for in a company. Thanks
John
Weld county, Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They make servicing the valve easy

Anyone with these two way valves know the trouble they are. These drop in cartridges are a life saver, but the little wrench is useless most of the time. We made wrenches to fit the head of the valve out of 3/16 steel and back them out with ease.
Admin
Rocky Mount, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

Ordering is easy and products arrive fast.
Ede
Pittsboro NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

It is very handy to install a replacement cartridge rather than having to un-sweat the whole valve assembly just to replace it. The part even comes with the tool to do the repair. This took an hours worth of work and changed it to a 15 minute repair. The greatly increased our profit margin for our company with such a simple part.
James Purchaser
Shoreline, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy