Shop Resideo Sale
Main product image of Replacement Cartridge for VC Series 2-Way Valves (w/ Cartridge Wrench)
Magnifying glass
Hover image to zoom
Replacement Cartridge for VC Series 2-Way Valves (w/ Cartridge Wrench)
Magnifying glass
Hover image to zoom
$43.26 each
In Stock
In Stock
Get 60 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2" Diameter
Product Highlight: Height
2-9/16"

Description

–
The cartridges used in VC-Series valves determine the Cv (kv) rating and flow characteristic of a valve body. Replacing the cartridge rebuilds the valve to original factory specifications. 1000-series cartridges fit all 2-way VC bodies. 6000-series cartridges fit all 3-way VC bodies. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing. Do not use boiler additives, solder flux and wetted materials which are petroleum based or contain mineral oil, hydrocarbons, or ethylene glycol acetate. Compounds which can be used, with minimum 50% water dilution, are diethylene glycol, ethylene glycol, and propylene glycol (antifreeze solutions).

Specifications
  • Valve Type: Replacement Cartridge for VC Series
  • Controlled Fluid: Water w/ max. of 60% Glycol, not suitable for steam
  • Flow Characteristic: Linear
  • Stem Travel: 0.4"
  • Material (Stem): Stainless Steel
  • Material (Cartridge): EPDM, Ryton & Noryl Plastic
  • Includes: Two-way VC valves

Features
  • Use VCZZ1XXX with two-way valves.
  • Use VCZZ6XXX with three-way valves.
  • Quick and easy replacement of moving parts.
  • Restores valve to factory-new conditions.
  • Using different cartridge changes Cv and flow characteristic of body.
  • Identical cartridge can have different Cv in bodies of different sizes.

Specs

–
Diameter (Inches):

1-1/2"

Height:

2-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Two position, Low Volt Actuator for VC Series Valves w/ Flexible Conduit Adapter
SKU: VC8114ZZ11
Honeywell Home

Product Reviews

4.38 out of 13 reviews
75% would recommend this product
4.38
out of 13 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
0%
3 star
0%
2 star
0%
1 star
15%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

This part work just as expected.

Fast delivery and the correct part put a end to my banging pipes when my heat pump shut down. Great service. Thanks
VS

Most Liked Negative Review

Poor Quality

Valves have been in service for over 10 years in open-loop geothermal HVAC applications. Recent replacement cartridges failed within a few hours with a displaced inner O-ring.
Showing 1-10 of 13 reviews

Supply House #1

Great company very fast shipping!!
CHRIS
CT
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Part fits perfectly.
sampsb
Winston Salem, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

loving it

all good
Yush
Madison
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All good

Good service
Yush
Madison
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great fast and easy service.
BC
Beaufort SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor Quality

Valves have been in service for over 10 years in open-loop geothermal HVAC applications. Recent replacement cartridges failed within a few hours with a displaced inner O-ring.
Homeowner
Lowcountry SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This part work just as expected.

Fast delivery and the correct part put a end to my banging pipes when my heat pump shut down. Great service. Thanks
kent
Echo Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spoton replacement

We installed all that was ordered and functioned was perfect@
Sampsb
Winston Salem
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Honeywell VC8711-11

Includes a wrench to extract the existing cartridge. Worked like a charm.
Zack
Wasilla Alaska
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great product and service. Shipping was fast.
jk
nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy