Apply to be a TradeMaster!
Main product image of Two-Position Actuator for VU53 N.C. Valve Bodies, 120V 60Hz
Magnifying glass
Hover image to zoom

Two-Position Actuator for VU53 N.C. Valve Bodies, 120V 60Hz

SKU:
VU443A1008
Rating:
(1)
Q&A:
(0)
Two-Position Actuator for VU53 N.C. Valve Bodies, 120V 60Hz
Magnifying glass
Hover image to zoom
$81.00 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The VU443 Fan Coil Valve Actuators are used in conjunction with the VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. These valves are humidity resistant and are suitable for use in condensing, non-corrosive environments.

Specifications
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • One-button, quick release. Secure 3-point, metal latch to valve body.
  • Spring return operation.
  • Stainless steel case and aluminum cover. Rust-proof nickel-plated motors available.
  • Line or low voltage, rust-resistant motors.
  • Manual opener for installation and valve operation on power failure.
  • Valve returns to automatic position when power is restored.
  • Actuator may be reinstalled or serviced without draining the system or disassembling the valve.
  • Slotted conduit hole for faster wiring.


Features
  • Actuator Type: Valve
  • Application Type: HVAC
  • Fail Safe Mode: Spring Return
  • Control Signal: Two position
  • Control Signal: SPST
  • Medium Temperature (F): 200 F
  • Manual operation: Lever
  • Stroke (in.): 22 Deg.
  • Maximum Differential Pressure Ratings (Close-off) (psi): Depends on Cv rating of valve
  • Frequency: 60 Hz
  • Spring Return Timing (Nominal (sec)): 4 Seconds
  • Timing, Maximum Driving @ 60 Hz (sec): 15 Seconds
  • Dimensions: 2-3/8 in. high, 3-1/2 in. wide, 2-3/8 in. wide
  • Power Consumption: 6 Watts
  • Electrical Connection: Leads
  • Temperature Range, Ambient (F): 34 F to 125 F ambient at 200 F Fluid
  • Comments: For controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors
  • Used with: 2-way NC VU valve body (VU53)

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Electric Connection:

6 Inches

Voltage:

120v

Internal Aux Switch:

0

Fail Safe Mode:

Spring Return

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Two-way Fan Coil Valve, 1/2" Sweat, 3.5 Cv
SKU: VU53S2034
Honeywell Home

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I have this actuators in over 500 fan coil units in a hotel and over a 3 year period only 2 have failed. They offer great reliability
W
Minneapolis MN
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy