Apply to be a TradeMaster!
Main product image of Two-Position Actuator for VU52 N.O. and VU54 Valve Bodies, 120V 60Hz
Magnifying glass
Hover image to zoom
Two-Position Actuator for VU52 N.O. and VU54 Valve Bodies, 120V 60Hz
Magnifying glass
Hover image to zoom
$79.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The VU444 Fan Coil Valve Actuators are used in conjunction with the VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. These valves are humidity resistant and are suitable for use in condensing, non-corrosive environments.

Specifications
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • One-button, quick release. Secure 3-point, metal latch to valve body.
  • Spring return operation.
  • Stainless steel case and aluminum cover. Rust-proof nickel-plated motors available.
  • Line or low voltage, rust-resistant motors.
  • Manual opener for installation and valve operation on power failure.
  • Valve returns to automatic position when power is restored.
  • Actuator may be reinstalled or serviced without draining the system or disassembling the valve.
  • Slotted conduit hole for faster wiring.

Features
  • Actuator Type: Valve
  • Application Type: HVAC
  • Fail Safe Mode: Spring Return
  • Control Signal: Two position
  • Control Signal: SPST
  • Medium Temperature (F): 200 F
  • Manual operation: Lever
  • Stroke (in.): 45 Deg.
  • Maximum Differential Pressure Ratings (Close-off) (psi): Depends on Cv rating of valve
  • Frequency: 60 Hz
  • Spring Return Timing (Nominal (sec)): 6 Seconds
  • Timing, Maximum Driving @ 60 Hz (sec): 15 Seconds
  • Dimensions: 2-3/8 in. high, 3-1/2 in. wide, 2-3/8 in. wide
  • Power Consumption: 6 Watts
  • Electrical Connection: Leads
  • Temperature Range, Ambient (F): 34 F to 125 F ambient at 200 F Fluid
  • Comments: For controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors
  • Used with: 2-way NO (VU52) or 3-way VU valve body (VU54)

Specs

–
Product Type:

Actuator

Electric Connection:

6 Inches

Actuator Type:

Two Position

Voltage:

120v

Internal Aux Switch:

0

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

1 for 1 replace on my burnham k2

Woke up to no heat, but hot water worked. weird, its a tankless combi. Of course i was going on a flight out of state that day. Absolutely classic really. Figured it out, turned the valve to the correct position so that the heating worked and ordered this part. This part was a direct replacement for the seized original. The only prep work was the wire nuts for the connectors. Once that was done it was only a matter of the toolless part swap.
Telly
lowell, ma
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy This Again !

Easy to order and Very easy to install ! Delivery was extremely quick !
Percy
Keyport, N.J.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS!

Only could be better if shipping were a bit faster due to boiler not working.
ED
COLORADO MTNS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Work fine exactly what i need
Steeve
Quebec / Canada
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as Expected

The parts arrived on time and have worked as expected. I would work with SupplyHouse.com again.
Dave
Seattle
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast-free shipping!

Actuator on 3-way valve for my radiant heat failed. Found it here at decent price and ordered it along with a few other things. Shipping was free and was supposed to arrive in about a week, but actually came the next day!
Alan
Vermont
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Two-position Actuator VU54 valve 120v

Very easy to replace, it work perfect
MAF
Hallandale Beach, Florida
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement - Hard to find Locally

This two-position valve actuator was extremely hard to find locally, most shops don't list them, very uncommon. That being said, this was a direct fit, exact replacement for what I had. The old one came off and the new one snapped in no problems and has worked flawlessly since! Very pleased to date.
Shade Tree Mechanic
Sandy Hook, CT
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I wanted

It was as advertised
Chet S
Delta,Ohio
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: With out didterbing the pipe how do I replace the components.

Asked by alex abraham e Mail alexmabraham@hotmail 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please take a look at page 5 of this manual: http://s3.pexsupply.com/manuals/1252943149719/17715_PROD_FILE.pdf

Was this review helpful to you?
- anonymous

These actuators snap into position. Just pull th epin/lever, align, and snap in. No need to open pipes unless you;re replacing teh valve itself. If you are, call a plumber.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy