| Amperage: | 1 |
|---|---|
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Stages: | 2 Heat/2 Cool 3 Heat/2 Cool Heat Pump |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Comes with Sensor Fan Control Works with Sensor Wireless Auto Changeover |
| Power Method: | Battery |
| Changeover: | Manual Auto |
| Temperature Range (F): | 40°F - 99°F |
| Voltage: | 24V Low voltage |
| Wattage: | 10.8 to 30 |
| Wiring: | C Y RAS Y2 G L W2-Aux/E W-O/B R Rh Rc |
| Color: | White |
| Wi-Fi: | Yes |
that is for units that use 24 volt controls.
thermostat uses AA batteries.
yes