Apply to be a TradeMaster!
Main product image of Prestige IAQ Kit with RedLINK Pack (Includes YTHX9421R5101WW & REM5000R1001)
Magnifying glass
Hover image to zoom

Prestige IAQ Kit with RedLINK Pack (Includes YTHX9421R5101WW & REM5000R1001)

SKU:
YTHX9421R5101WW-PKG
Rating:
(1)
Q&A:
(1)
Prestige IAQ Kit with RedLINK Pack (Includes YTHX9421R5101WW & REM5000R1001)
Magnifying glass
Hover image to zoom
YTHX9421R5101WW-PKG has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Stages
3 Heat/2 Cool, 4 Heat/2 Cool Heat Pump
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Horizontal
Product Highlight: Warranty
5 Year Warranty

Description

–
This package contains:
Overview

Redesigned Prestige 2-wire IAQ kit with RedLINK technology.
For res. or commercial use.

YTHX9421R5101WW Prestige IAQ Kit with RedLINK contains:
  • White Prestige IAQ T-stat (THX9421R5021WW)
  • Equipment Interface Module (THM5421R1021)
  • Wireless Outdoor Sensor (C7089R1013)
  • 2 Duct Sensors
Features
  • RedLINK Enabled
  • 7 Day Program
  • Up to 4H/2C Heat Pump
  • Up to 3H/2C Conventional
  • Controls Humidification, Dehumidification and Ventilation
  • Easy to program and use
  • Customizable high-definition, full-color display which is smaller and sleeker - 60% smaller footprint
  • High-gloss acrylic frame in four color combinations
  • Get email alerts for things like poor system efficiency or water leaks
  • On-screen or email reminders for filter replacement, seasonal maintenance and more
  • Answer a few questions and the system will self-program
  • Prestige also learns how long it takes to heat or cool your home; simply set the time and desired temperature and the system will run only long enough to reach desired level
  • Remote monitoring - Easily control multiple buildings from a PC, tablet or smartphone
  • Self-monitoring diagnostics - Sends alerts for needed maintenance and service issues
  • Total solution - Integrates occupancy sensors, lighting controls and other HVAC/IAQ systems
  • Building code compliant - Meets all commercial building codes, including Title 24
  • Temperature set point limits and keypad lock out lets you manage energy usage for maximum savings
  • 365-day scheduling - Program up to 25 custom events
  • Save energy in infrequently used rooms
  • Adjustable ramp rates
  • Retrofit existing controls - Replace inefficient HVAC controls with RedLINK wireless management system
  • Includes diagnostics and alerts - Quickly identify HVAC system issues
  • User interaction, alert, and temperature performance logs - To aid diagnostics and speed service calls
  • Low installed system cost with no monitoring fees
  • Honeywell's Total Connect Comfort service lets you manage your system remotely with a computer, tablet or smartphone
  • RedLINK wireless accessories such as sensors and remotes help you easily optimize comfort throughout your home
  • RedLINK Internet Gateway with Total Connect Comfort Services Once installed by your heating and cooling professional, go online to register your account and customize your system and alert settings. Free apps available for Apple and Android devices.

Specs

–
Color:

White

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Internet control of RedLINK thermostats

Stages:

3 Heat/2 Cool

4 Heat/2 Cool Heat Pump

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Features:

RedLINK Enabled

Humidification & Dehumidifcation Control

Ventilation Control

Power Method:

Hardwired

Changeover:

Auto

Manual

Mount:

Horizontal

Options:

Keypad Lockout

Auto Changeover

Fan Control

Comes with Sensor

Large Display

Warranty:

5 Year

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Great

Original thermostat in hallway did not keep good temp in our bedroom so installed this unit to try using a remote in our room to control it at night. Works well so am now buying another one since our main thermostat is also in a hallway and does not keep consistent temp in great room. Easy installation once I figured out that the 4 digit code they give you is the code you enter when you go to the "Installer Options" screen which you need to do to synch the remote to the main unit. The instructions did not advise on this that i could find.
Go Ducks!
North Carolina
13 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this thermostat require the redlink internet gateway in order for the portable comfort system to work appropriately?

Asked by JC 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The internet gateway would only be needed if there was a need to adjust the thermostats remotely from a computer or phone. The wireless system would function and be complete without the gateway, it is just an optional accessory for remote access with use of the internet.

Was this review helpful to you?