| Width: | 4-3/8" |
|---|---|
| Height: | 5-9/16" |
| Color: | Gray |
| Power Method: | Hardwired |
| Application: | Heating Cooling |
| Features: | Requires One Adapter Per Zone Control Panel HZ322 or HZ432 TrueZONE Panel |
| Depth (Inches): | 1-1/4" |
| Wiring: | B C D A |
The wireless adapter can handle up to 4 thermostats.
There are only four wires coming to this device. Two are power and the other two are the serial connection to a device that supports this interface like a Honeywell zone control. With this box you can connect to a host of wireless Honeywell devices like an outside temperature / humidity sensor or interior thermostats.
Not enough information supplied....... The outside unit is already Red-link enabled. You don't need an adapter.
Hello there, Not sure what you mean as far as the out side unit. This unit is use to operate wirelessly compatible equipment like a whole house humidifier and this is done by programing this unit through the thermostat. If you can elaborate a little on the question I could be of better assistant.
What do you mean by "outside unit"? Sent from my iPhone
This unit alone does not qualify. However, if you replaced your heating system with a boiler with 90% or better efficiency, you can include this unit as part of the boiler install package.