Apply to be a TradeMaster!
Main product image of Spring Return Valve Actuator w/ 135 lbf force, Stem down on power failure
Magnifying glass
Hover image to zoom

Spring Return Valve Actuator w/ 135 lbf force, Stem down on power failure

Brand:
Honeywell
SKU:
ML6425A3022
Rating:
(1)
Q&A:
(0)
Spring Return Valve Actuator w/ 135 lbf force, Stem down on power failure
Magnifying glass
Hover image to zoom
$819.83 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
135 lb-in Torque

Description

–
Direct Coupled Globe Valve Actuators provide floating or modulating control of chilled water, hot water, or steam, and mount directly on VGF series, V5011, and V5013 valves. These Non-Spring Return Actuators will operate 1/2 to 6 inch valves.

Features
  • Easy and quick installation on valves with 1 3/8" bonnet and 3/4" stroke.
  • No separate linkage required.
  • Conduit connector standard.
  • No adjustments required on linkage.
  • Accurate valve positioning.
  • Low power consumption.
  • High close-off ratings.
  • Force limiting end switches.
  • Manual operator.
  • Synchronous motor.
  • Maintenance free.
  • ML7420 has an internal selector plug that can be used to reverse the direction of action.


Specifications
  • Direct-Coupled, Linear-Stoke, Valve Actuator
  • Actuator Type: Valve
  • Application Type: HVAC
  • Torque/Force (lb-in., lbf : 135lb-in.
  • Torque/Force (Nm, N): 600 Nm
  • Control Signal: SPDT 2 position, Floating
  • Supply Voltage: 24 Vac + or - 20%
  • Number of Internal Auxiliary Switches: 0
  • External Aux. Switches Available: Yes
  • Medium Temperature: 300 F Maximum
  • Mounting: Directly on V5011/V5013 Globe Valves and VGF Flanged Globe Valves
  • Frequency: 60 Hz, 50 Hz
  • Electrical Connections: Screw Terminals
  • Temp Range: 14 F to 122 F
  • Operating Humidity Range: 5 to 95% RH
  • Includes: 1/2 in. conduit hub, 1/2 in. flexible conduit adapter

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Torque:

135 lb-in

Stroke:

3/4"

Fail Safe Mode:

Spring Return

Timing:

90 Seconds

Manual Oper.:

Manual override winding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Actuator Type
Voltage
Stroke
Fail Safe Mode
CURRENT ITEM
Product Image of Spring Return Valve Actuator w/ 135 lbf force, Stem down on power failure
Spring Return Valve Actuator w/ 135 lbf force, Stem down on power failure
SKU: ML6425A3022
(1)
Two Position
24V
3/4"
Spring Return

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Acuator

Works like charm. Supply House - great service, good pricing! Will buy again from Supply House.
Mick
San Francisco, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy