Apply to be a TradeMaster!
Main product image of Linear-Stroke Valve Actuator 405 lbf
Magnifying glass
Hover image to zoom

Linear-Stroke Valve Actuator 405 lbf

Brand:
Honeywell
SKU:
ML7421A1032
Rating:
(1)
Q&A:
(0)
Linear-Stroke Valve Actuator 405 lbf
Magnifying glass
Hover image to zoom
$573.75 each
In Stock
In Stock
Get 6 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
405 lb-in Torque

Description

–
Direct Coupled Globe Valve Actuators provide floating or modulating control of chilled water, hot water, or steam, and mount directly on VGF series, V5011, and V5013 valves. These Non-Spring Return Actuators will operate 1/2 to 6 inch valves.

Features
  • Easy and quick installation on valves with 1 3/8" bonnet and 3/4" stroke, or with 1 7/8" bonnet and 1 1/2" stroke.
  • High force for VGF Pressure-balanced valves.
  • No separate linkage required.
  • Conduit connector standard.
  • No adjustments required on linkage.
  • Accurate valve positioning.
  • Low power consumption.
  • High close-off ratings.
  • Force limiting end switches.
  • Manual operator.
  • Synchronous motor.
  • Maintenance free.

Specifications
  • Direct-Coupled, Linear-Stoke, Valve Actuator
  • Actuator Type: Valve
  • Application Type: HVAC
  • Control Signal: 2 to 10 Vdc
  • Number of Internal Auxiliary Switches: 0
  • Mounting: Directly on V5011/V5013 Globe Valves and VGF Flanged Globe Valves
  • Frequency: 60 Hz, 50 Hz
  • Manual Operation: Knob
  • Timing, Nominal Driving @ 60 Hz (sec): 95 Seconds
  • Temperature Range, Ambient (F):14 to 122F

Specs

–
Actuator Type:

Floating

Proportional

Fail Safe Mode:

Non-Spring Return

Manual Oper.:

Knob

Voltage:

24V

Timing:

95 Seconds

Torque:

405 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing Actuator

Actuator was easy to mount, setup, wire, and checkout. Labor time was reduced 50%.
High Performance Buildings Specialist
Roanoke,VA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy