Apply to be a TradeMaster!
Main product image of Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 88 lb-in
Magnifying glass
Hover image to zoom
Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 88 lb-in
Magnifying glass
Hover image to zoom
$283.92 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
88 lb-in Torque
Product Highlight: Temperature Range (F)
-5°F to 140°F

Description

–
This non-spring return direct-coupled damper actuator provides modulating and floating/2-position control for: air dampers, air handlers, ventilation flaps, louvers, and reliable control for air damper applications with up to 10 sq. ft./ 44lb.-in. (5 Nm) and 20 sq. ft./88 lb.-in. (10 Nm) (seal-less damper blades; air friction-dependent).

Features
  • Declutch for manual adjustment
  • Adjustable mechanical end limits
  • Removable access cover for direct wiring
  • Mountable in any orientation
  • Function selection switch for selecting modulating or floating/2-position control


Specifications
  • Description: Direct Coupled, General Purpose, Non-Spring Return Actuator
  • Actuator Type: Damper, Valve
  • Application Type: HVAC
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: 2 position, Floating
  • Supply Voltage: 24 Vac +20%, -15%, 24 Vdc
  • Number of Internal Auxiliary Switch: 0
  • External Auxiliary Switches Available: Yes, SSW2-1M
  • Shaft Adapter Type: U-bolt clamp
  • Manual Operation: Declutch mechanism
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 +/- 3 degrees
  • Rotation To Open: By Switch
  • Dual Integral Adj. Stops (3 degree increments)
  • Rotational Stroke Adjustment: Dual Integral Adj. Stops (3 degree increments)
  • Compatible Damper Shafts: 1/4 to 1/2 in. square or 3/8 to 5/8 in. round
  • Power Consumption: 5 VA
  • Temperature Range: -5 F to +140 F
  • Environmental Rating: NEMA2
  • Includes: Mounting bracket, screws, shaft adapter, water-tight strain-relief cable fittings

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Floating

Voltage:

24V

Torque:

88 lb-in

Application:

HVAC

Fail Safe Mode:

Non-Spring Return

Temperature Range (F):

-5°F to 140°F

Internal Aux Switch:

2

Features:

NEMA 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Torque
Features
CURRENT ITEM
Product Image of Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 88 lb-in
Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 88 lb-in
SKU: MN6110A1201
Actuator
24V
88 lb-in
NEMA 2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy