Apply to be a TradeMaster!
Main product image of Low Force Damper Actuator w/ Spring Return for Unit Ventilators (4 to 8 psi)
Magnifying glass
Hover image to zoom

Low Force Damper Actuator w/ Spring Return for Unit Ventilators (4 to 8 psi)

Brand:
Honeywell
SKU:
MP516A1095
Rating:
(0)
Q&A:
(0)
Low Force Damper Actuator w/ Spring Return for Unit Ventilators (4 to 8 psi)
Magnifying glass
Hover image to zoom
$1,271.78 each
In Stock
In Stock
Get 2 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-20°F to 160°F

Description

–
Used to control the damper on unit ventilators. Can be adapted to various unit ventilator control cycles. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell unit ventilator damper actuators.

Features
  • Constructed of strong zinc die castings.
  • Hesitation feature available for unit ventilator cycles requiring a minimum percentage of outdoor air.

    Specifications
    • Stroke: 2-1/8" to 2-1/2"
    • Diaphragm Effective Area (sq in.): 11"
    • Maximum Safe Operating Pressure (psi): 25 PSI

Specs

–
Product Type:

Actuator

Actuator Type:

Pneumatic

Temperature Range (F):

-20°F to 160°F

Actuator Spring Range:

4 to 8 psi

Fail Safe Mode:

Spring Return

Air Connections:

1/8" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Center Stem Back Mount Pressure Indicating Gauge
SKU: 305965
Honeywell

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy