Shop Limited Time Deals
Main product image of 8" Pneumatic Valve Actuator (3 psi to 15 psi)
Magnifying glass
Hover image to zoom

8" Pneumatic Valve Actuator (3 psi to 15 psi)

Brand:
Honeywell
SKU:
MP953C1547
Rating:
(0)
Q&A:
(0)
8" Pneumatic Valve Actuator (3 psi to 15 psi)
Magnifying glass
Hover image to zoom
MP953C1547 has been discontinued
Discontinued July 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators.

Features
  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Does not include positive positioner.


Specifications
  • Actuator Type: Valve
  • Actuator Force: medium
  • Action: Direct Acting
  • Stroke: 1-1/2 in.
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Temperature Range (F): 0 F to 140 F
  • Fail Safe Mode: Spring Return
  • Air Connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
  • Operating Humidity Range: 5 to 95% RH

Specs

Diameter (Inches):

8"

Temperature Range (F):

0°F - 140°F

Max Pressure (PSI):

25

Actuator Spring Range:

3 to 15 psi

Action:

Direct Acting

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM